AEMC Function Generator

Sebelum PPN:
Rp91.999.900
Spesifikasi
DisplayDisplay of frequency on 5 digits 20mm high
Commands On Front Paneldigital encoder wheel
Adjustment Of Signal Parametersincrement digit (F, P, N…)
BNC Output TerminalTTL, Sweep, Clock and Synch outputs
BNC Input TerminalVCG, Gate, Clock and Synch outputs
Frequency0.001Hz to 20MHz (11 ranges)
Accuracy± 0.05% + 1ct
Amplitude1V to 20Vpp
Burst FunctionInternal/External
External SweepSweep by signal <15kHz, amplitude ± 10V – VCF input impedance 10KΩ approx.
Gate Function(GATE IN input)
Internal Sweep\"Sawtooth\" or \"Triangle\" mode – sweep time adjustable from 10ms to 100s
Max Acceptable Voltage300V CAT I / 300VRMS
Measurement Range5Hz to 100MHz
ModesLIN or LOG
ModulationInternal / External AM/FM
Resolution Accuracy< 10kHz,
Several GX320 In Cascade ArrangementAdjustment phase ± 180° (Resolution 1°)
Shift Key FunctionPSK (Internal/External) = phase switching ±180°
Volt DC Offset± 10VDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan