AEMC Wire Mapper Pro

Sebelum PPN:
Rp54.999.900
Spesifikasi
Dimensions (inch)Main Unit : 6.5x3.5x1.5; Remote (included) : 2.5x2.0x1.0
EMCEN 61326-1, EN 61000 Parts: 4-2, 4-3, 4-4, 4-6
Range (ft)500
Cable TypeUTP, STP, FTP, SSTP
Accuracy (%)±5 of Reading
Auto Power-offAfter three minutes
BacklightBlue electroluminescent
Fault DisplayFault and setting info displayed textually and graphically
Fault LocationNear end, remote end, or distance if midway
Faults IndicatedShort Circuit Pair; Open Circuit Wire; Short Between Pairs; Split/Cross Pairs; Pair Reversals; Shield Continuity
IP RatingIP54
Main Unit Display Resolution128x64 pixel graphical LCD
Operating Temperature (°C)0 to 44
Output ImpedanceAutomatic compensation
Power Source4 x 1.5V AA alkaline batteries (included)
Safety ComplianceIEC 61010-1
Storage Temperature (°C)-20 to 70
Tone GeneratorOscillating 810 to 1110Hz
Voltage WarningAudible and visual warning of TNV (Telecom Network Voltage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan