AEMC Fault Mapper

Sebelum PPN:
Rp54.999.900
Spesifikasi
Dimensions (inch)6.5x3.5x1.5
EMCEN 61326-1
Output ImpedanceAutomatic compensation
BacklightBlue electroluminescent
Accuracy (%)2 ± of Reading
Auto Power-offAfter three minutes
Cable LibraryBuilt-in, user selectable and user programmable
Display Resolution128x64 pixel graphical LCD
Ingress Protection (IP) RatingIP54
Minimum Cable Length (ft)12
Operating Temperature (°C)0 to 44
Output Pulse5V (peak to peak) into open circuit, nanosecond rise Step Function
Power Source4 x 1.5V AA alkaline batteries (included)
Range (ft)6000 (at Vp=70%)
Resolution (ft)0.1 up to 100, then 1 (0.1m up to 100m, then 1m)
Storage Temperature (°C)-20 to 70
Tone GeneratorOscillating 810 to 1110Hz
Tone Receiver/Cable TracerModel TR03- Available as an accessory (not included)
Velocity of Propagation (Vp)Adjustable from 0 to 99%
Voltage Warning (V)Triggers at >10 AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan