Sebelum PPN:
Rp46.999.900 - Rp56.999.900
Spesifikasi
Rotation Speed Resolution (rpm)0.006 to 6 depending on range
Rotational Speed Accuracy1x10-4 of reading ± 6 counts
Linear Speed Range (m/minute)6 to 10,000 (19.680 to 100,000ft/min)
Linear Speed Resolution (m/minute)0.006 to 6 (0.006 to 6 ft/min) depending on range
Linear Speed Accuracy1x10-4 of reading ± 1 increment
Duty Cycle Accuracy (%)0.1 of scale (0.2 to 50Hz); 0.2 of scale (50 to 125Hz); 1 of scale otherwise
Frequency Accuracy4x10-5 of reading ± 4 counts
Frequency Range (Hz)1 to 10,000
Frequency Resolution0.004 to 0.4 depending on range
Optical Sensor Measurement Angle±15° in relation to the perpendicular of reflective surface
Optical Sensor Measuring Distance (inch)0.4 to 19.6 (1 to 50cm)
Period Accuracy1x10-4 of reading ± 5 counts
Period Range (ms)0.1 to 1000
Period Resolution0.0003 to 0.03 depending on range
Rotation Speed Range (rpm)60 to 100,000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan