AEMC RTD Thermometer Data Logger

Sebelum PPN:
Rp31.999.900
Spesifikasi
ChannelsOne with LCD display and backlit
Input ConnectionOne standard 3 prong RTD connector
Sensor TypeRTD100 or RTD1000
Measurement Range-100 to 400
Accuracy± (0.4% of R + 0.6℉/0.3℃)
Resolution0.1℉ or ℃
AlarmsAlarms threshold set using the software. Visual alert on the product, recording can be triggered on alarm thresholds.
Battery Life1000hrs., 3 years with 15 minute intervals
CasePolycarbonate
CommunicationUSB 20 and Bluetooth 4.0 Range 10m typical
Dimensions (inch)5.9 x 2.84 x 1.28
IP RatingIP50 with the USB cap on
Memory1,000,000 measurements on each channel (2MB). Recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
Operating Temperature (°C)-10° to 60
Other FunctionsMIN-MAX, Alarms
Power Source3x1.5V AA (LR6) alkaline batteries or USB port (micro-USB adaptor offered as an accessory)
Relative HumidityUp to 85% at 35℃
Safety ComplianceIEC 61010-1
Sampling RateProgrammable for 1s, 2s, 5s, 10s, 20s, 30s, 2min, 5min, 10min, 15min, 30min, and 1hr
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan