AEMC DC Power Supply

Sebelum PPN:
Rp91.999.900 - Rp95.999.900
Spesifikasi
Display Resolution100mV
Accuracy± 0.5% Reading ± 1ct
Ripple± 1mVrms
Line Regulation ±10% Line Voltage± 0.03% Voltage Reading ± 2mV
Basic Accuracy± 0.5% Reading ± 1ct
Dimensions (inch)10.63x8.86x4.73
Display (LED)Dual Display: VOLTAGE in Green, CURRENT in Red; 0.56\" (14.2mm) digit size
Double InsulationYes
Operating Relative Humidity<80% RH up to 104℉ (40℃)
Operating Temperature Range (°C)10 to 40
OutputEN 61010-1, 100V Cat. I, CE Mark
Overheating ProtectionThermal protection
Power Supply115V ± 10% 50/60Hz (220V available)
Power Supply InputsOvervoltage Cat. 300V Cat. II
Resolution10mA
Short Circuit ProtectionElectronic current limitation with voltage shutdown
Storage Temperature (°C)-20 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan