AEMC Cable Locator

Sebelum PPN:
Rp36.999.900
Spesifikasi
Power Supply9V battery
Electrical Safety (V)300 CAT III
Measurement Range External Voltage (V)12 to 300 ac/dc
Output Signal Frequency (Hz)125000
FunctionsDigital Coding, Selectable Signals, Flashlight
Detection Depth Receiver (ft)Single-Pole Application : 0 to 6 (0 to 2m);Two-Pole Application 0 to 1.6 (0 to 0.5m)
Dimension Receiver (inch)9.5 x 3.07 x 1.5 (241.5 x 78 x 38.5mm)
Dimensions (inch)7.48x3.5x1.67 (190x89x42.5mm)
DisplayLCD Screen with display of functions and bargraph
Display (Receiver)Backlit LCD with display of functions and bargraph
Electrical Safety (Receiver) (V)300 CAT III
Functions (Receiver)Auto Shutdown, Adjustable or Automatic Reception Sensitivity, Flashlight
Line Voltage Detection (Receiver)Approximately 0 to 1.3ft (0 to 0.4m)
Power Supply (Receiver)6 x 1.5V AAA battery
Single Loopback Line Receiver (ft)Up to 8.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan