AEMC Electrostatic Discharge (ESD) Floor Test Kit

Sebelum PPN:
Rp129.999.900
Spesifikasi
Power SupplySix AA batteries (NEDA 15A or IEC LR6)
Programmable AlarmYes
AC/DC Voltage Range (V)0.3 to 700
Resolution (V)1 to 99.9: 0.1; 100 to 999: 1; 1000 to 4000: 2
Test Voltage / Resistance Range (V)Variable 10 to 100 (1V steps);10: 2kΩ to 2GΩ;25: (Vtest/5)kΩ to (Vtest/5) GΩ;100: 20kΩ to 20GΩ
Live Circuit IndicatorInhibit test if terminal voltage > 25V prior to initialization of test
AC/DC Voltage Accuracy±(3% R + 2ct)
Auto DischargeDischarge time < 2s/µF From Vtest to 25V
Battery Life≥ 6000 IR tests at 100V into 100kΩ with a duty cycle of 5 seconds on and 1 min off;≥ 3000 R tests of 1Ω with a duty cycle of 5 seconds on and 1min off.
Continuity Accuracy± (2% R + 2ct) with lead compensation
Continuity Open Voltage (V)≥ 6
Continuity Range (ohm)0.00 to 10 (200mA test current);0.0 to 100 (20mA test current)
DisplayBacklit digital with bargraph
Frequency Range (Hz)DC & 15.3 to 800
Input Impedance (ohm)400000
Measurement Accuracy2-999kΩ only: ±(4% + 20 ct) ;All other ranges: ±(3% + 2 ct)+(10%V) per 100MΩ
Resistance Accuracy± (3% R + 2ct)
Resistance Open Voltage (V)Approximately 4.5
Resistance Range (ohm)1 to 1000000
Timer0:00 to 39:59mn, with 1s resolution

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait