AEMC MiniFlex Oscilloscopes Current Probe

Sebelum PPN:
Rp38.999.900
Spesifikasi
Nominal Range (A)MN379T : 5 / 100;
Measurement Range (A)MN379T : 0.005 to 6; 0.1 to 120;
AccuracyMN379T : 1% of Reading @ 5A; 1% of Reading @ 100A;
Phase ShiftMN379T : ≤4° @ 5A / ≤2.2 @ 100A;
Overload (A)240A for 10 min ON, 30 min OFF
Frequency Range (Hz)40 to 10000
Dimensions5.47 x 2.00 x 1.18
Double InsulationYes
Jaw Opening (inch)0.83
Limit Operating Conditions200A permanently to 1kHz; Derating above 3kHz: 200A x (1/0.333F), F in kHz
Maximum Conductor Size (inch)0.78
Operating Relative Humidity10 to 35℃: 85% RH (without roll-off above 35℃
Operating Temperature (°C)-10 to 55
Output SignalMN379T : 200mV/Aac (1V @ 5A) & 10mV/Aac (1V @ 100A)
Output Termination10 ft (~3m) BNC Lead
Polycarbonate MaterialPolycarbonate with fiberglass charge, UL94 V0
Safety RatingEN 61010-2-32
Storage Temperature (°C)-40 to 70
Working/Common Mode Voltage600Vrms

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan