Fieldpiece Vacuum Pump
#Grup produk P107844002
Sebelum PPN:
Rp29.999.900 - Rp54.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Oil Capacity (oz) | 8(237mL) |
|---|---|
| Oil Compatibility | Fieldpiece Vacuum Pump Oil (Highly refined and optimized for proper sealing and lubrication) |
| Fieldpiece Part Numbers | OIL8X3, OIL32, OIL128 |
| Oil Backlight | Blue LED |
| Oil Drain | Ball valve |
| Compressor | Rotary vane, two stage |
| Dimensions (mm) | 201 x 296 x 406 |
| Operating Temperature (°C) | -1.1 to 50 |
| Port Sizes (inch) | (1) 1/4, (2) 3/, (1) 1/2 |
| Power Source | 120 VAC @ 60 Hz 1 phase |
| Ultimate Vacuum at Input Ports | 15 microns |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VP67 – 6 CFM Vacuum Pump
- Reliable, versatile and powerful. 6 CFM flow rate with 15 microns ultimate vacuum ½ HP AC motor
- Convenient, removable cord storage
- A2L certified
- Shorter evacuations. More business.
Pick up a VP67 Vacuum Pump if you want to make more service calls per day. This new lightweight, portable and powerful pump performs system evacuations faster, freeing you up to visit more customers. It has a wide, sturdy base, powerful motor and the legendary Fieldpiece toughness masters of the trade have come to expect.
- Change oil on the fly.
Since it’s a Fieldpiece vacuum pump, the VP67 uses our revolutionary RunQuick™ Oil Change System. This allows you to change the pump’s oil in 20 seconds without making a mess and without turning off the pump. Never lose vacuum again.Small and mighty.With a small footprint, the VP67 can go just about anywhere, along with its ½ HP AC motor that has all the power you need to quickly pull a deep vacuum. Plus, it comes with four in-line ports to make hose routing easy — even for three different size hoses.
You need one of the industry’s best pumps.
What’s Included
• (1) VP67 Vacuum Pump
• (2) 8 oz. oil
• (1) Appropriate plug based on country
- Reliable, versatile and powerful. 6 CFM flow rate with 15 microns ultimate vacuum ½ HP AC motor
- Convenient, removable cord storage
- A2L certified
- Shorter evacuations. More business.
Pick up a VP67 Vacuum Pump if you want to make more service calls per day. This new lightweight, portable and powerful pump performs system evacuations faster, freeing you up to visit more customers. It has a wide, sturdy base, powerful motor and the legendary Fieldpiece toughness masters of the trade have come to expect.
- Change oil on the fly.
Since it’s a Fieldpiece vacuum pump, the VP67 uses our revolutionary RunQuick™ Oil Change System. This allows you to change the pump’s oil in 20 seconds without making a mess and without turning off the pump. Never lose vacuum again.Small and mighty.With a small footprint, the VP67 can go just about anywhere, along with its ½ HP AC motor that has all the power you need to quickly pull a deep vacuum. Plus, it comes with four in-line ports to make hose routing easy — even for three different size hoses.
You need one of the industry’s best pumps.
What’s Included
• (1) VP67 Vacuum Pump
• (2) 8 oz. oil
• (1) Appropriate plug based on country
Feature
- RunQuick™ Oil Change System offers on-the-fly oil change in secondsBacklit oil reservoir – allows you to view condition of oil and system - Extra oil bottle storage
- Port Sizes: (1) 1/4", (2) 3/8", (1) 1/2" for easy hose connections
- Sturdy base stays uprightSmall footprint – 1,346 cubic inches
- Quarter-turn gas ballast with LED indicator
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
