Fieldpiece Dual Temperature Meter Type K

Sebelum PPN:
Rp6.899.900
Spesifikasi
Ambient Humidity (%RH)<75
Display3.5 digit LCD, 2000 count
Over Range(OL) or (-OL) is displayed
Resolution0.1°
Accuracy±2℃ @ -50 to 0℃; ±(0.3%rdg +1℃) @ 0 to 600℃; ±(0.5%rdg +1℃) @ 600 to 1300℃
Accuracy After Field Calibration (°F)±1 @ 30 to 120, ±6 @ 0 to 50
Ambient Temperature (°C)23 ±5
Battery Life200 hours typical alkaline
Battery Type9V, NEDA 1604, JIS 006P, IEC 6F22
Measurement Rate2.5 readings/second
Operating Humidity (%RH)<75
Operating Temperature (°C)0 to 50
Storage Humidity (%RH)0 to 80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature Range (°C)50 to 1300
Temperature coefficient0.1 x (specified accuracy) per ℃ (0 to 18℃, 28 to 50℃)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ST4 – Dual Temperature Meter Type K Twice as nice. Two K-type thermocouples includedAccepts any K-type thermocoupleResolution of 0.1 degree FSeparate MIN/MAX and HOLD buttonsEasy field calibrationThe Fieldpiece Dual-Temperature Meter, model ST4, measures two temperatures simultaneously using the included k-type, wrap tab beaded thermocouples.  The technology inside the ST4 provides superior temperature compensation in rapidly changing environments commonly found while performing field service.  Use the ST4 to find Delta T and just about any temperature split you want to measure.  Displays T1, T2 and T1-T2 in big numbers on the LCD screen. Features two front face calibration pots and comes in our clear front case with magnetic hanger model ANC6.  Use with our optional ATWB1 wet bulb thermocouple to help you find target superheat or with our pipe clamp T/Cs to check for blocked dryer filters.Designed for HVAC/R, the Dual-Temperature Meter, model ST4, measures two temperatures and calculates the difference in English or metric units. It offers technicians all the benefits of a digital thermometer in a heavy duty design.Read T1, T2, or T1-T2Rugged rubber bootMin/Max and HoldLED indicates disengaged probeGreat temperature compensation for fast changing environmentsSelect ºF or ºC2 k-type thermocouples includedClear front case with magnetic hanger includedBecause of the technology employed inside the ST4, it offers superior temperature compensation in rapidly changing environments commonly found while performing field service. Meters with thermocouple adapters often take a long time to stabilize due to transfer of ambient heat.  The ST4, as with all of our k-type thermometers and meters, stabilizes rapidly so you can take it from the rooftop to the walk-in and get more accurate readings faster than the competition. Plus it includes the rugged rubber boot and the hanging bag for easy, hands-free testing, while you’re working on the rest of your call.Includes:Dual-Temperature Meter – ST4(2) K-type Wrap Tab Bead Thermocouples – ATB1(2) Velcro Tie- wraps (not pictured)Clear Front Nylon Bag with Magnetic Hanger – ANC69-Volt Battery (installed)Operator’s Manual

Ulasan Produk

Tidak ada ulasan