Fieldpiece Thermometer Compact Type K

Sebelum PPN:
Rp6.899.900
Spesifikasi
Probe Length (mm)94 (~3.75\") long
Storage Humidity (%RH)<70
Battery2 x AAA (installed)
Accuracy (°F)±1℉, (32 to 122); ±2℉, (<32, >122)
Auto-off3 min, 15 min (T1-T2 mode)
Battery life (alkaline)40 hrs (IR), 750 hrs (ROD)
Best Resolution0.5°F/0.2°C (IR Range); 0.1°F/0.1°C (Rod Range)
EmissivityE=0.95
Field of View (D:S)8:1
Infrared Range (°C)-30 to 500
Operating Humidity (%RH)<90
Operating Temperature (°F)32 to 104
Response Time (s)0.5 (IR Range); 20 (Rod Range)
Rod Range (°C)-40 to 125
Storage Temperature (°F)14 to 140
Wave Length8µm to 14µm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPK3 – Thermometer – Compact Type K l Infrared
Temperature on the go.
Great to quickly assess a system
Folding ROD for in duct measurements
8:1 IR for register and ambient temps
Hands free in-duct measurements
Quickly calculates T1 – T2 across both ROD and IRThe SPK3 is a great tool to quickly take in-duct, ambient, and register temperatures. 
It’s a handy tool to assess a system and it fits conveniently in your pocket. The ROD has a sharp, narrow tip to easiy insert into duct work, and the hanging hooks allows you to take hands-free measurements. The bright back lite display flips between the IR and ROD measurements so readings are always easy to view. Plus this handy tool quickly calculates T1 – T2 across both the IR and ROD modes, or a combination of the two.
Includes: Two AAA Batteries

Ulasan Produk

Tidak ada ulasan