Fieldpiece Folding Pocket In-Duct Thermometer

Sebelum PPN:
Rp2.399.900
Spesifikasi
Accuracy±2.0℃ (-50℃ to -10℃. 120℃ to 200℃)
Best Resolution0.1°
Over Limit IndicationDisplays OL or -OL
Low Battery IndicationBlinking empty battery icon
Auto Off15 minutes
Battery1 x AA (included)
Battery LifeAbout 8000 hours
Measurement Range (°C)-50 to 200
Operating Environment (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly designed SPK2 Folding Pocket Thermometer is great for taking quick air temperatures.  It fits directly in your pocket so you’re ready for common temperature checking.  The folding rod has a hanging hook so you can easily hang it in a duct or on a grille.  The large display shows Min/Max/Hold, has measurements in both Fahrenheit and Celsius, and has a low battery indicator.  It also quickly calculates T1-T2, as well as features an Auto Power-Off function to save battery power on it’s already phenomenal 8,000 hours of battery life on one single AA battery!

Ulasan Produk

Tidak ada ulasan