Fieldpiece Combustion Checker with Auto Pump
#Grup produk P107843881
Spesifikasi
| Sensor Type | Highly accurate oxygen sensor |
|---|---|
| Storage Humidity (%RH) | <80 with battery removed from meter |
| Temperature coefficient | 0.1 times the applicable accuracy per ° from 32℉ to 64℉ and 82℉ to 122℉ (0 to 18℃ and 28 to 50℃) |
| Accuracy Humidity (%RH) | <75 |
| Auto Power-off | After 15 minutes |
| Battery | 9V |
| Battery Life | 28 hours typical alkaline |
| Dimensions (mm) | 45.0(H) x 69.8(W) x 211.7(D) |
| Display | 4 digit liquid crystal display(LCD) with maximum reading of 9999 |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | 0 to 50 |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Accuracy (°C) | Stated accuracy at 23 ±5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SOX3 – Combustion Checker with Auto Pump Tune up the furnace. Measures flue temp and %O2Calculates %CO2, %EA, and combustion efficiencyHands-free testing with magnet, R-cone, and automatic pumpProgrammable for custom fuel typesThe SOX3 Combustion Check Oxygen Sensor is a great tool to easily tune furnaces when a full combustion analysis isn’t necessary. Designed specifically for HVACR pros, the SOX3 provides all the essential measurements needed to tune most combustion equipment. It directly measures %O2 and flue temperature, and calculates %CO2, %Excess Air, and combustion efficiency.Like all Fieldpiece products, the SOX3 Combustion Check Tool was designed to help HVACR professionals do more with their tools. From custom fuels to field-replaceable oxygen sensors, the SOX3 can be trusted to measure up for any furnace tuning job.Automatic Electric Pump with Pause – Pump works automatically so there’s no hand pumping, and techs can pause the pump at any time to save battery lifeField-replaceable Oxygen Sensor – The SOX3 Oxygen Sensor indicators tells techs when a new sensor is needed. With calibration data stored on the sensor, it can be swapped out in seconds, so there’s never a need to send your instrument in for calibration.Hands-free Testing – The threaded R-cone holds the barrel firmly in the flue, and the strong magnet on the back of the SOX3 holds the instrument firmly to the side of the flue, while the internal electric pump does all the work. Techs simply view the results on the triple line display.Combustion Efficiency – Quickly calculated and displayed on the screen, the SOX3’s combustion efficiency calculation is great measurement to help determine the health of a furnace.Custom Fuels – Not only does the SOX3 test Natural Gas, Oil #2, and Propane, but it can be quickly, and easily programmed to test any type of fuel. So non-conventional furnaces are just as easy to tune and conventional furnaces.Includes:Combustion Check – SOX3Barrel and Thermocouple Handle – RSOX3Threaded Barrel Lock – RCONE2Filter accessory kit – RAOX9Padded, Blow-molded Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
