Fieldpiece Digital Megohm Meter

Sebelum PPN:
Rp9.199.900
Spesifikasi
Display3 1/2 digit liquid crystal display (LCD) with maximum reading of 1999
Over Range(OL) or (-OL) is displayed
Low Battery IndicationThe \" \" is displayed when the battery voltage drops below the operating level
Measurement Rate2.5 times per second, nominal
Operating Humidity (%RH)< 70
Auto Power-off15 seconds approx
Battery4 pcs 1.5V (AAA size) UM-4 R03
Battery Life4 hours (continuity) typical with alkaline battery (@20ΜΩ range test 10ΜΩ resistor
Operating Temperature (°C)0 to 40
Standby consume current<10µA
Storage Humidity (%RH)0 to 80 with battery removed from meter
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMG5 – Digital Megohm Meter Evaluate Compressor Insulation. Helps to Predict Compressor Failure. 1000VDC voltage sourceMeasure up to 2000 megohmBacklit LCDThe Fieldpiece Digital Megohm Meter, model SMG5, is a compact standalone meter designed for checking HVAC compressor insulation. The SMG5 provides a 1000V voltage source, monitors current, and displays the resistance between the test points. Maximum current output is <1mA. It can be used to determine the condition of insulation from winding to ground in a motor, compressor, or transformer. Includes a case, alligator clip lead tip and leads with removable tips.To test resistance, a DMM supplies low voltage (<1V) to the test points and is capable of delivering only a few milliamps. It’s not a high enough voltage to detect high resistance problems that might indicate moisture and other contaminants and it’s not enough current to measure lower values of resistance.1000VDC stresses insulation to measure up to 2000MohmsBacklit LCD displayAuto-off to extend battery lifeCase, alligator clip, leads with removable tipsIncludes:Megohm Meter – SMG5(2) Probe Tips(1) Ground Lead with Detachable Tip(1) Alligator Probe TipCarrying Case(4) AAA Batteries (installed)Operator’s Manual

Ulasan Produk

Tidak ada ulasan