Fieldpiece SMAN Refrigerant Manifold 4-port

Sebelum PPN:
Rp46.999.900 - Rp52.999.900
Spesifikasi
DisplayLCD (5 inches diagonal)
BacklightBlue (adjustable duration)
Low Battery Indicationis displayed when the battery voltage drops below the operating level
Auto Power-off30 minutes of inactivity (adjustable)
Maximum Manifold Pressure (Psig)800 (5500 kPa)
Battery Type6 x AA alkaline
Battery Life350 hours typical (without vacuum, backlight, and wireless)
Data PortMicro USB (for extracting data logs or updating firmware)
Operating Humidity (%RH)<75
Operating Temperature (°C)0 to 50
Radio Frequency ( GHz)2.4
Storage Humidity (%RH)<80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature Coefficient (°C)0.1 x (specified accuracy) 0 to18, 28 to 50
Water ResistantDesigned to IP54
Wireless Range (ft)1000 (305 meters) line of sight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SM480V – SMAN Refrigerant Manifold 4-port l Wireless Meet the new heart of your job. Find your nearest distributor to purchase yours today. Super rugged constructionData loggingTemperature compensated system tightness testSends and receives wireless readingsProtected thermocouple jacks for pipe and outdoor tempsR32 readyWater resistant (IP54)A2L CompatibleDesigned for PerformanceKnowledge, power and experience are packed into the SMAN® Refrigerant 4-valve Manifolds.  Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece’s laser focus on continuous improvement to bring you the toughest, most advanced digital refrigerant manifold on the market.From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging, and tightness test, the SM480V is built so you can do your job easier, faster and better.Simply StrongThe SM480V 4-valve Manifold is simply strong.  The heavy duty casing, reinforced hook, water resistance, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed glass, all ensure the SMANs are ready to withstand the rigors of field use.Packed with KnowledgeThe SM480V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.Includes:SM480V 4-port Manifold(2) TC24 Wired Type-K Pipe Clamp Thermocouple(1) ATA1 Type-K Bead Thermocouple with Clip(1) ANC11 Padded Drawstring Case
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
•  Stores up to 9 jobs internally
•  Easy download via USB port
•  Displays % free storage space before logging begins
•  Logs up to 7 days  (168 continuous hours)Tightness Test
•  Check for leaks after repairs or installations
•  View pressure differential over time
•  Timer tracks duration of test
•  Temperature compensated with SL temp to avoid false positivesCustomizable
•  Adjust auto power off duration
•  Adjust back light duration
•  Set high and low vacuum alarms
•  Select each unit of measurement individually
•  Monitor and record refrigerant weight
•  Direct 1000’ wireless range (no transmitter needed)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait