Fieldpiece SMAN Refrigerant Manifold 3-port
#Grup produk P107843827
Sebelum PPN:
Rp36.999.900 - Rp41.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display | LCD (5 inches diagonal) |
|---|---|
| Backlight | Blue (adjustable duration) |
| Low Battery Indication | is displayed when the battery voltage drops below the operating level |
| Auto Power-off | 30 minutes of inactivity (adjustable) |
| Maximum Manifold Pressure (Psig) | 800 (5500 kPa) |
| Battery Type | 6 x AA alkaline |
| Battery Life | 350 hours typical (without vacuum, backlight, and wireless) |
| Data Port | Micro USB (for extracting data logs or updating firmware) |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | 0 to 50 |
| Radio Frequency ( GHz) | 2.4 |
| Storage Humidity (%RH) | <80 (with battery removed) |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy) 0 to18, 28 to 50 |
| Water Resistant | Designed to IP54 |
| Wireless Range (ft) | 1000 (305 meters) line of sight |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SM380V – SMAN Refrigerant Manifold 3-port l Wireless
Rougher, tougher, readier than ever. Super rugged construction
Temperature compensated system tightness test
Sends and receives wireless readings
Protected thermocouple jacks for pipe and outdoor temps
Water resistant (IP54)A2L CompatibleR32 ready
Designed for Performance
Knowledge, power and experience are packed into the newly designed SMAN® Refrigerant Manifolds.
Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece’s laser focus on continuous improvement to bring you the toughest, most advanced digital refrigerant manifold on the market.From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging, and tightness test, the SM380V is built so you can do your job easier, faster and better.Simply StrongThe new SM380V is simply strong. The heavy duty casing, reinforced hook, water resistance, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed sight glass, all ensure the SMANs are ready to withstand the rigors of field use.Packed with KnowledgeThe SM380V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.
Includes:
- SM380V(2)
- TC24 Wired Type-K Pipe Clamp Thermocouple(1)
- ATA1 Type-K Bead Thermocouple with Clip(1)
- ANC11 Padded Drawstring Case
Rougher, tougher, readier than ever. Super rugged construction
Temperature compensated system tightness test
Sends and receives wireless readings
Protected thermocouple jacks for pipe and outdoor temps
Water resistant (IP54)A2L CompatibleR32 ready
Designed for Performance
Knowledge, power and experience are packed into the newly designed SMAN® Refrigerant Manifolds.
Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece’s laser focus on continuous improvement to bring you the toughest, most advanced digital refrigerant manifold on the market.From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging, and tightness test, the SM380V is built so you can do your job easier, faster and better.Simply StrongThe new SM380V is simply strong. The heavy duty casing, reinforced hook, water resistance, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed sight glass, all ensure the SMANs are ready to withstand the rigors of field use.Packed with KnowledgeThe SM380V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.
Includes:
- SM380V(2)
- TC24 Wired Type-K Pipe Clamp Thermocouple(1)
- ATA1 Type-K Bead Thermocouple with Clip(1)
- ANC11 Padded Drawstring Case
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
• Stores up to 9 jobs internally• Easy download via USB port
• Displays % free storage space before logging begins
• Logs up to 7 days (168 continuous hours)Tightness Test
• Check for leaks after repairs or installations
• View pressure differential over time
• Timer tracks duration of test
• Temperature compensated with SL temp to avoid false positivesCustomizable
• Adjust auto power off duration
• Adjust back light duration
• Set high and low vacuum alarms
• Select each unit of measurement individually
• Monitor and record refrigerant weight
• Direct 1000’ wireless range (no transmitter needed)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
