Fieldpiece Manometer Dual Port with Pressure Switch Tester

Sebelum PPN:
Rp20.999.900
Spesifikasi
Operating Humidity (%RH)<80
Power9V, NEDA 1604A, IEC 6LR61 9V alkaline battery
Battery life (alkaline)200 hours (manometer only, backlight off), 12 hours (pressure switch testing @ 27% pump speed, BL off, approx -2.5″WC induced pressure w/o pump bleed accessory)
AccuracyinWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS)
Auto Power-off15 minutes
Compatible MediaDry, non-corrosive gases
Lead jacks2 banana plug jacks for testing open/close switch status (continuity between terminals)
Maximum Pressure900inWC (17.4psi) will damage sensors
Operating Temperature (°C)0 to 48
Over Range(OL) or (-OL) is displayed
Pressure Ports2 connectors (P1, P2) for flexible tubing (4.5mm to 8mm ID)
Pump port1 connector (PUMP) for 5mm (~3/16 inch) ID flexible tubing
RangeinWC: 0.00 to ±2.00 (2.00 to ±60.0); mmWC: 0.00 to ±51.0 (51.0 to ±1500); mbar: 0.00 to ±5.00 (±.00 to ±150.0); psi: 0.000 to ±0.07 (0.07 to ±2.000)
Resolution0.01 inWC
Storage Humidity (%RH)0 to 80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)Stated accuracy at 0 to 50 : ±1.5% FS
Units of MeasureinWC, mmWC, mbar, psi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDMN6 – Manometer – Dual Port w/ Pressure Switch Tester Furnace testing excellence. Gas, static, and differential pressureTest pressure switchesEasily calibrate any adjustable pressure switchGreat for diagnosing furnace performanceThe Dual Port Manometer has the ranges to measure gas pressure and the resolution needed to measure static pressure.  Ideal for HVACR field service technicians, the SDMN6 can determine if the gas pressure coming into the house or out of the regulator are correct. The SDMN6 measures gas pressure up to 60″ water column (WC) with a resolution of 0.1″ WC. In addition, the unit measures both positive and negative pressure, which is used for measurement on vacuum control lines. The unit will take differential pressure readings and display the difference between P1 and P2 at all times in the lower right corner of the easy-to-read LCD. Four different measurement scales can be used: inches of water column, millimeters of water column, mBar, and PSI.The SDMN6 also has a zero adjust to zero out the meter in different ambient pressures. It has a hold button to hold the currently displayed reading. The auto-power-off function conserves battery life, but can be disabled if desired.In the static pressure mode, the unit can measure up to 2″WC with resolution to 0.010″WC, which enables a technician to measure small differences in air (or static) pressure.
Includes:
- SDMN6 – Dual Port Manometer and Pressure Switch Tester
- ANC1 – Four Pocket Carrying Case
- ASP2s – Static Pressure Probes
- RMA316 – Pressure Tubes
- Quick Connect Leads
- Hoses and Y-splitter
- Hoses with Brass Screw Fittings
- Operator’s Manual

Ulasan Produk

Tidak ada ulasan