Fieldpiece Manometer Dual Port

Sebelum PPN:
Rp10.999.900
Spesifikasi
BatterySingle standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
Battery Life200 hours with low battery indicator on display
Compatible MediaDry, non-corrosive gases
Over Range(OL) or (-OL) is displayed
AccuracyinWC: ±0.02 ±1.5% FS, mmWC: ±0.5 ±1.5% FS, mbar: ±0.05 ±5.00 ±1.5% FS , psi: ±0.001 ±1.5% FS
Auto Power-off15 minutes
Dimensions (mm)180(H) x 60(W) x 30(D)
Low Batterysymbol is displayed
Operating Temperature (°C)0 to 50
Pressure Portstube connectors for 5mm (~3/16 inch) I.D. flexible tubing
RangesinWC: 0.00 to ±2.00, 2.00 to ±60.0; mmWC: 0.00 to ±51.0, 51.0 to ±1500; mbar: 0.00 to ±5.00, 5.00 to ±150.0; psi: 0.000 to ±0.07, 0.07 to ±2.000
Resolution0.01 inch WC
Temperature Accuracy (°C)Stated accuracy at 0 to 50 : ±1.5% FS
Units of MeasureinWC, mmWC, mbar, PSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDMN5 – Manometer Dual Port Tough and versatile. Measure duct pressures to balance air flowResolution down to 0.01″ WC for static pressure measurement-60.0″ WC to 60.0″ WC rangeIncludes two 5/16″ adapters for measuring inlet and outlet pressuresThe SDMN5 is a portable, rugged dual-port manometer designed especially for HVACR field service technicians. Measures gas pressure, static pressure and pressure differential. The SDMN5 includes a zero adjust button of the face of the meter, a rugged rubber boot, a magnet on the back for hanging the meter during service, and the Auto Power-Off (APO) function conserves battery life.  The SDMN5 measures pressure between -60inWC and 60inWC (inches of water column) and -150.0 to 150.0 mBar. The SDMN5 also measures P1 or P2 pressure readings and calculates the difference between P1 and P2. Take static pressure measurements using the resolution mode of 0.01inWC or 0.01mBar. Includes 3/16" to 5/16" adapter for measuring gas inlet and outlet pressures.The SDMN5 evolved as a result of testing pressures in the field for 20 years.  Its range and resolution allow you to measure the HVAC applications you run into everyday in HVAC/R field service.  Measure gas pressure on the inlet and outlets with the standard 3/16" fittings or the included adapters for 5/16" ports, take static pressure measurements across a blower and get the pressure differential with the push of a button to check drafts.  Whether you’re holding the ergonomic standalone shape in your hand or hang the SDMN5 on the unit with the magnetic hanger to fill out a work order, the SDMN5 make HVAC/R field service easier and faster, with less fatigue than the other guys.

Includes:
- Dual-Port Manometer – SDMN52
– 3/16" Tubes with Brass Fittings2
– 3/16" to 5/16" Tube Adapters
– RMA3169V Battery (installed)
- Operator’s Manual

Ulasan Produk

Tidak ada ulasan