Fieldpiece Swivel Clamp Meter Dual Display

Sebelum PPN:
Rp17.999.900 - Rp25.999.900
Spesifikasi
Over Range(OL) or (-OL) is displayed
Measurement Rate3.3 times per second, nominal
ZeroAutomatic
Accuracy Humidity (%RH)<75
Altitude (ft)Up to 6562 (2000m)
Auto Power-offApprox. 30 minutes
Operating Temperature (°C)0 to 50
PowerSingle standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
Storage Humidity (%RH)0 to 80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)Stated accuracy @23±5
Temperature Coefficient (°C)0.1 x (specified accuracy) 0 to 19, 28 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SC640 – 400A Swivel Clamp Meter Dual Display | Inrush

Every feature you need.
- Swivel-head with LED jaw flashlight
- Selector dial backlight
- Large backlit display
- Magnetic strap
- Lead storage
- The SC640 clamp meter is packed with more features and measurements than any clamp meter in the HVACR industry.  The loaded SC640 features lead storage, a swivel head, test lead holder, heavy duty magnetic strap, jaw flashlight, and a backlight on the dial so you can easily choose the right measurement in poorly lit spaces. Plus the SC640 hosts all the electrical measurements HVACR pros use everyday, along with features like True RMS, Inrush current, capacitance, temperature, duty cycle, and microamps DC.


Includes:
- SC640 Meter
- ADLS2 Deluxe Silicone Lead Set with Gold Plated Tips and Removable Sheath
- ATB1 Wrap Tab Type K Thermocouple
- ASA2 Short Alligator Lead Extensions
- Velcro Strap
- 9V Battery
- ANC7 Padded Case
Feature
The top-of-the-line SC640 clamp meter helps HVACR professionals do more everyday:
- Volts AC/DC
- True RMS
- Inrush current
- Swivel clamp
- Magnetic strap
- Probe storage
- Dual display
- Temperature F/C
- Capacitance
- Duty cycle %400 amps AC
- Microamps DC
- Frequency via leads and clamp
- Non-contact voltage
- 50 Mega Ohm with 0.1 resolution
- Continuity
- Diode test
- Hold Clamp probe holder
- Dial backlight
- Clamp jaw light
- LCD backlight
- Low battery indicator
- Hi-voltage Warning

Ulasan Produk

Tidak ada ulasan