Fieldpiece Clamp Meter Dual Display
#Grup produk P107843702
Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Over Range | (OL) or (-OL) is displayed |
|---|---|
| Measurement Rate | 3.3 times per second, nominal |
| Zero | Automatic |
| Accuracy Humidity (%RH) | <75 |
| Altitude (ft) | Up to 6562 (2000m) |
| Auto Power-off | Approx. 30 minutes |
| Operating Temperature (°C) | 0 to 50 |
| Power | Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22 |
| Storage Humidity (%RH) | 0 to 80 (with battery removed) |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Accuracy (°C) | Stated accuracy @23±5 |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy) 0 to 19, 28 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SC440 – 400A Clamp Meter Dual Display | Inrush When we say all-in-one, we mean it. Sturdy magnetic strapTrue RMSInrush currentTest-lead holderTrue RMS Clamp Meter with Temperature, Inrush Current, Capacitance and Backlight – All-in-one HVACR meter – model SC440The mid-size essential clamp meter has virtually every parameter for electrical and thermal HVACR testing in one meter. This auto and manual ranger includes a host of safety features including a high-voltage LED and beeper, a continuity warning, push button non-contact voltage (NCV), a lead holder with detachable leads, and alligator probe tips for easy one-handed testing. As far as ranges go, it has temperature, capacitance, microamps DC for flame diode tests, and everyday electrical ranges for HVACR. Not to mention it is one of the most durable meters in the industry.Includes:SC440 MeterADLS2 Deluxe Silicone Lead Set with Gold Plated Tips and Removable SheathATB1 Wrap Tab Type K ThermocoupleASA2 Short Alligator Lead ExtensionsVelcro Strap9V BatteryANC12 Padded Case
Feature
Designed specifically for HVACR field service, the SC440 is a digital multimeter that offers specific features and benefits to HVACR field service pros including:- Volts AC/DCTrue RMS
- Inrush current
- Duty cycle %400 amps AC
- Magnetic strap
- Dual display
- Temperature F/C
- Capacitance
- Microamps DC
- Frequency via leads and clamp
- Non-contact voltage
- 50 Mega Ohm with 0.1 resolution
- Continuity
- Diode test
- Hold Clamp probe holder
- LCD backlight
- Low battery indicator
- Hi-voltage Warning
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
