Fieldpiece Sensor Cerdas Karbon Monoksida Pengganti (Modul Sensor CO Pengganti)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Sensor TypeElectrochemical (specific to CO)
Sensor CalibrationFactory calibrated @ 205 ppm CO
Range (ppm)0 to 1000; 0 to 2000 (less than 5 minutes exposure time)
Initial Accuracy@ 73℉±9℉, <75% R.H. 0-15ppm ±5% reading ±1 ppm after zeroing, 16-35ppm ±5% reading ±2 ppm after zeroing, 36-1000ppm ±5% reading ±5ppm after zeroing
Long Term Driftless than 5% per year (depending on use)
CO Air Sample Temperature Range (°F)32 to 105
Auto Power-offAfter 15 minutes
Battery (V)9
Battery Life150 hours typical alkaline
Operating Humidity (%RH)15 to 90, non-condensing
Operating Temperature (°C)0 to 50
Storage Humidity (%RH)<80 with battery removed from meter
Storage Temperature (°C)0 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RSCM4 - Carbon Monoxide Smart SensorSensor is Pre-Calibrated at two levels for the best Accuracy. It comes packaged with a Certificate of CalibrationFeatures and benefits include: Field-replaceable CO Sensor comes pre-calibrated & certifiedEasy to InstallAdvanced three-pin sensor measures 0 to 1000 ppm CO Calibrated Sensor / Zero the SCM4 to ambient quickly with the ZERO buttonLasts approximately two years [useage pending]The SCM4 Carbon Monoxide Detector (CO Detector) offers several features and benefits to field technicians:  Alarm rate increases as carbon monoxide concentration increases MAX hold to help you zero in on the source Auto Power Off (APO) to save battery life (easy to disable) Battery check with % of battery life left displayed A professional Carbon Monoxide Tester ideal for internal gas heaters whether ducted or room standing - use for Home or Office Fast and Easy Sensor ReplacementThe SCM4 and ACM4 replacement CO  sensor (RCM4)comes electronically calibrated, and can be purchaseddirectly from your distributor. Simply plug in your newsensor and your SCM4 and is automaticallycalibrated to factory standards. With normal use, theRCM4 lasts for approximately two years. Sensor life ishighly dependent on exposure to contaminants, andrepeated exposure to contaminants will shorten thelife of the sensor. We have the RCM4 in stock when you require them. Fast Enough for Walk Around TestsThe RCM4 electrochemical sensor contained in the SCM4 meter is fast enough for walk-around tests and suitable for Home or Office. Also ideal for Automotive workshops & underground Carparks. Use the SCM4 meter to verify readings of your installed fixed CO sensors. Be Sure with the SCM4 from Fieldpiece Australia when checking your Gas Appliance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.

Ulasan Produk

Tidak ada ulasan