Fieldpiece Digital Recovery Machine
#Grup produk P107843605
Spesifikasi
| Display | 2 x 10000 count LCD with status messages |
|---|---|
| Backlight | Blue color |
| Measurement Rate | 3.3 times per second, nominal |
| Input Port Pressure Sensor Range | -30 inch Hg to 600 psig |
| Output Port Pressure Sensor Range | -30 inch Hg to 600 psig |
| High Pressure Cutoff | 558 psig, nominal |
| Compressor | Twin cylinder reciprocating (oil-less) |
| DC Motor | 1 HP (variable smart speed) |
| Dimensions (inch) | 14.8 x 9.8 x 13.5 (376 mm x 250 mm x 344 mm) |
| Final Recovery Vacuum (inch) | 14.9 Hg |
| Input Port Filtration | 9 mm mesh screen, stainless |
| Max Current Draw | 12.0 AAC |
| Operating Temperature (°C) | 0 to 50 |
| Power Supply | 95 to 130 VAC @ 60 Hz 1 phase |
| Pressure Sensor Accuracy (%) | ± 0.5 inch Hg (Vacuum) ± (0.6 of reading +2 psig) |
| Resolution and Units | 1 psig (1 inch Hg), 0.05 bar (2 cmHg), 0.01 Mpa (2 cmHg), 5 Kpa (2 cmHg) |
| Storage Temperature (°C) | -20 to 60 |
| Valve | Single dual-route ball valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MR45 – Digital Recovery Machine Your Recovery Revolution. Starts and runs easily with lower voltageMinimizes liquid slugging and maximizes vapor recoveryEasy access portsWater resistant to withstand direct rainR32 ReadyWelcome to the Recovery RevolutionThe MR45 refrigerant recovery machine is the first variable speed DC motor recovery machine with a digital display. Pump refrigerant more easily and quietly than ever before. Connect hoses without navigating around dark tight spaces or picking the pump off the ground. View status messages and pressures directly on the big bright display.Carry the machine to and from the job site easily and well protected from environmental hazards. Turn the single rubberized control valve to route refrigerant through MR45, and use the self-purge function to pump the last traces into the recovery cylinder instead of being left in the machine or released into the environment.Protects from voltage drop (runs as low as 95 VAC)Single dial self purgeTwice the RPMs (3,000) and twice the horsepower (1HP) with DC MotorExtra large condenser cools faster, especially on hot daysOnly 22 lbsWater resistance to withstand direct rainEasy access portsLong life and low friction with ceramic cylindersDual cylinder compressorEasy hose connections and built in power cord storageLarge backlit display with status messagesClass A2L compatibility for a wide range of jobsIncludes:The best darn refrigerant recovery machine on the market. And an operator’s manual.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
