Fieldpiece Multimeter Digital (Multitester)
#Grup produk P107843562
Spesifikasi
| Auto-off | off after 25 minutes to extend battery |
|---|---|
| Indicators | Continuity beeper (<100 Ω). Low bat |
| Over Range | \"OL\" or \"-OL\" is displayed |
| Operating Humidity (%RH) | <70 |
| Altitude (ft) | 6561.7 |
| Battery Life | 150 hours typical |
| Battery Type | 9V NEDA 1604 type |
| DC Voltage Ranges (V) | 200m, 2000m |
| Operating Temperature (°C) | 0 to 50 |
| Stated Accuracies Humidity (%RH) | 75 |
| Stated Accuracy (°C) | 23 ±4 |
| Storage Humidity (°C) | <80 |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy)(0 to 19, 28 to 50) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LT17A – Digital Multimeter Everybody loves the classics. Temperature up to 1400 degrees F400 AAC with included clampCapacitance up to 200MFDWorks with accessory headsMicroamps for flame diode testFrequency for motor setupClassic Style Digital Multimeter with Temp, MFD, Microamps, Frequency and Backlight – The "Biggest Bang for Your Buck" – LT17AThis manual ranger covers the parameters and ranges you need for most HVACR applications. The LT17A meter measures current, resistance, voltage, capacitance, frequency, continuity, and temperature. Test leads store in the meter body and, with the probe tips removed, connect to any Fieldpiece accessory head. The body is made out of durable ABS plastic and comes with a bright blue backlight for poorly lit test areas. Get great accuracy using the included k-type thermocouple and an easily accessible temperature calibration pot.The testing capabilities packed into this classic style meter is its main competitive advantage. In addition to all of the ranges, it has direct temperature measurement and works with all of our accessory heads to make it one of the most complete classic style meters available for HVACR professionals.Works with Fieldpiece Accessory HeadsContinuity Indicator400AACCapacitance (MFD)TemperatureMicroamps DC – Flame Rectification TestsFrequencySilicone Leads with Detachable Probe TipsLTCaseStandTilt Stand and Magnetic HangerBright Blue BacklightMAX/MIN holdRecord the minimum or maximum reading during a measurement. To exit the MIN/MAX function, hold the button for more than 2 secondsVolts ACVolts DCResistance (Ohms)Diode TestRugged ABS case with rubber bootEven though it’s a classic style meter it still fits naturally in your handAuto power-off (APO) to conserve battery lifeIncludes:Classic Style Clamp Meter with Temperature – LT17ADeluxe Silicone Test Leads – ADLS2400A Amp Clamp Accessory – ACH4Wrap Tab Bead Tip Thermocouple – ATB1Short Alligator Lead Extensions – ASA2Mail Pouch-Style Instrument Case – ANC59-Volt Battery (installed)Operator’s Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fmP107843562-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
