Fieldpiece Probe Tekanan Sistem Job Link (Sensor Tekanan Nirkabel)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Minimum Device RequirementBLE 4.0 devices running iOS® 7.0 or Android™ 5.0
Sensor TypeRelative pressure
Connector TypeStandard 1/4″ NPT female flare fitting (angled)
Measurement Range29\" HgV to 580 psig, 74 cmHgV to 0 to 4000 kPa
Accuracy29\" HgV to 0\" HgV: ±0.2\" HgV; 74 cmHgV to 0 cmHgV: ±1 cmHgV, 0 to 200 psig: ±1 psig; 0 to 1378 kPa: ±7 kPa, 200 to 580 psig: ±2 psig; 1378 to 4000 kPa: ±14 kPa
Maximum Overload Pressure (psig)800 (5500 kPa)
Auto Power-off2 hours (APO can be disabled)
Battery Life150 hours typical alkaline. LED blinks red when battery replacement is needed
Battery Type2 x AAA, NEDA 24A, IEC LR03
Operating Humidity (%RH)<75
Operating Temperature (°C)0 to 50
Radio Frequency ( GHz)2.4
Storage Humidity (%RH)0 to 80 (with batteries removed)
Storage Temperature (°C)-20 to 60
Temperature Coefficient (°C)0.1 x (specified accuracy), per 1(0 to 18, 28 to 50)
Water ResistantDesigned to IP55
Wireless Range (ft)1000 (305 meters) line of sight. Obstructions affect distance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JL3PR – Job Link® System Pressure Probe Gets the pressure just about anywhere. Powerful 1000′ wireless range w/no transmitter required45° angled fitting easily connects in tight spacesPressure sensors are accurate at any elevationField replaceable gasketGreat for critically charged systemsWater resistantEasily access service ports at odd angles and/or tight spaces with the Job Link® System Pressure Probes. Pressure sensors are accurate at any elevation so your readings are spot on no matter your location.45° angled fitting easily connects in tight spacesPressure sensors are accurate at any elevationCalibrates automatically to barometric pressureFast-Hands-Free MeasurementsQuickly connect onto suction and liquid line pressures for instant measurements. Monitor pressures up to 1000’ away.Connect Directly to Job Link® SystemSend measurements directly to your mobile device with the Job Link® System App.Low Refrigerant Loss DesignA direct connect to service port means no need for hoses so there is little to no refrigerant loss. Excellent for servicing critically charged systems.Switchable Suction/Liquid IndicatorThe indicator switch automatically tells the Job Link® system which side you’re testing. Select red for liquid side and blue for suction side.Probes are sold as individuals on it kits: Job Link® System Probes Charge Kit, or Job Link® System Charge and Air Kit.

Includes:
' - Job Link Pressure Probe
- 2 x Replacement Gaskets
- 2 x AAA Batteries

Ulasan Produk

Tidak ada ulasan