Fieldpiece Job Link System Premium Pipe Clamp Probe (Pendeteksi Suhu)
#Grup produk P107843508
Spesifikasi
| Minimum Device Requirement | BLE 4.0 devices running iOS® 7.0 or Android™ 5.0 |
|---|---|
| Pipe Contact Surface Compatibility | Electrically conductive |
| Pipe Size Compatibility (inch) | 1/4 to 1 3/8 (6.4mm to 34.9mm) OD |
| Sensor Type | Rapid Rail™ thermocouple (nickel chromium / nickel aluminum) |
| Measurement Feedback | Beeper and LED |
| Accuracy (°C) | 0 ℉ (±0.6) |
| Auto Power-off | 2 hours (APO can be disabled) |
| Battery Life | 2 hours (APO can be disabled) |
| Battery Type | 2 x AAA, NEDA 24A, IEC LR03 |
| Measurement Range (°C) | -46 to 125, Plastic body and wire insulation are designed to withstand a maximum continuous temperature of 257℉ (125). |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | 0 to 50 |
| Radio Frequency ( GHz) | 2.4 |
| Stabilization time | 3 seconds typical |
| Storage Humidity (%RH) | 0 to 80 (with batteries removed) |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy), per 1 (0 to 18, 28 to 50) |
| Water Resistant | Designed to IP55 |
| Wireless Range (ft) | 1000 (305 meters) line of sight – obstructions affect distance |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JL3PC – Job Link® System Premium Pipe Clamp Probe Speed? Accuracy? How about both? Powered by Rapid Rail™ Sensor Technology. Powerful 1000′ wireless range w/no transmitter requiredNeedle nose to fit in tight spacesStabilizes in 3 seconds with +/- 1° F accuracy1000′ wireless rangeWater resistantCommunicates with Job Link App and Wireless Manifolds (SM380V/SM480V)Job Link® System Pipe Clamp Probe – Lightening Fast and Extremely AccurateThe JL3PC pipe temperature wireless clamps feature patent pending Rapid Rail™ Sensor Technology that uses electrically conductive pipe to complete the circuit so readings stabilize in 3 seconds and are not affected by ambient air. One beep with a slow green blinking light indicates a closed circuit. If the pipe is corroded the circuit will be open and will not read temperature. The clamp will indicate the open loop with a double beep and rapid blinking light. Simply clean the pipe to enable the circuit to be closed and allow fast readings with +/- 1° F accuracy.LED and beep indicate accurate connectionAmbient air conditions do not affect measurementsNarrow jaw connects in tight spacesWater resistant1000′ Wireless RangeConnect pipe clamps directly to the Job Link app, or connect directly to the new SM380V or SM480V refrigerant manifolds. There is no JL2 transmitter required for either application.Probes are sold as individuals on it kits: Job Link® System Probes Charge Kit, or Job Link® System Charge and Air Kit.
Includes:
- Job Link Premium Pipe Clamp Probe
- 2 x AAA Batteries
- Emery Cloth for Cleaning Pipes
Includes:
- Job Link Premium Pipe Clamp Probe
- 2 x AAA Batteries
- Emery Cloth for Cleaning Pipes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e4P107843508-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
