Fieldpiece Manometer Single Port Wireless

Sebelum PPN:
Rp8.599.900
Spesifikasi
Minimum Device RequirementBLE 4.0 devices running iOS® 7.0 or Android™ 5.0
Compatible MediaDry, non-corrosive gas
Pressure PortTube connector for flexible tubing (4.5 to 8mm ID)
Units of MeasureinWC, mmWC, mbar, psi, Pa
Accuracy (%)inWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS); Pa: ±5 (±1.5% FS)
RangeinWC: 0.00 to ±2.00 (2.00 to ±60.00); mmWC: 0.0 to ±51.0 (51.0 to ±1500.0); mbar: 0.00 to ±5.00 ( 5.00 to ±150.00); psi: 0.000 to ±0.072 (0.072 to ±2.165); Pa: 0 to 498 ( 498 to ±14930)
Auto Power-off2 hours (APO can be disabled)
Battery Life150 hours typical alkaline. LED slow-blinks red when battery replacement is needed
Battery Type2 x AAA, NEDA 24A, IEC LR03
Maximum Overload Pressure (psi/kPa)321.08 inWC (11.6; 80.0)
Operating Humidity (%RH)<75
Operating Temperature (°C)-23 to 50
Radio Frequency ( GHz)2.4
Storage Humidity (%RH)<80 (with batteries removed)
Storage Temperature (°C)-23 to 60
Temperature Coefficient (°C)0.1 x (specified accuracy), per 1 (-23 to 18, 28 to 50)
Wireless Range (ft)1000 line of sight – obstructions affect distance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JL3MN – Manometer – Single Port Wireless Shorter hoses. Fewer tangles. You’re free to work the way you want. 1,000’ Wireless rangePrecise placement with more convenient, shorter hosesAll-in-one static, gas and draft pressureRecord up to eight readings at once in Job Link AppTotally untethered.Part of the Job Link® System, the JL3MN Manometer lets you work the way you want to. Its strong magnet allows you to place your probe directly on a test port and its short tubes offer tangle-free work. Versatile and durable.With a strong metal tip that‘s used with different sizes of tubing, the JL3MN is a reliable, accurate and durable measurement tool. It’s great for taking a single gas pressure measurement and works wirelessly with the Job Link App.What’s Included:(1) JL3MN Manometer Probe (1) ASP2 Static Pressure Probe and Hose (1) Brass Screw Fitting with Extra Hose(1) Slide Gas Adapter(2) AAA Batteries

Ulasan Produk

Tidak ada ulasan