Fieldpiece Kit Pengisian Probe Sistem Job Link (Set Pengisian Daya Probe Job Link)
#Grup produk P107843447
Spesifikasi
| Wireless Frequency (GHz) | 2.4 |
|---|---|
| Battery | 2x AAA (included) |
| Battery Life | 150 hours typical alkaline |
| Auto Power-off | 2 hours (can be disabled) |
| Minimum Device Requirement | BLE 4.0 devices running iOS® 7.0 or Android™ 5.0 |
| Wireless Range (ft) | 1000 or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JL3KR4 – Job Link® System Probes Charge KitQuick system checks just got quicker.Directly connects to mobile device with Job Link System App.Fast accurate temps with new Rapid Rail technologyPressures auto calibrate at any elevationGreat for critically charged systemsConnect two pressure probes and two pipe temperature clamps to immediately see system charge on your Job Link® System mobile app. Easily determine if unit is running properly, or if troubleshooting is needed. All measurements can be sent up to 1000’ away directly your mobile device. Each tool is designed for agility and speed. The pressure probe fits into tight spaces. The pipe clamp uses a new Rapid Rail™ sensor design to deliver accuracy, speed, and agility, even on the most awkward pipe configurations. Do more with Job Link probes!Powerful Wireless Signal Strength Powerful enough to go through most walk-in coolers and freezers Directly transmits to your mobile deviceRapid Rail™ Sensor Advantages Stabilizes in under 5 seconds Beeper and LED indicate accurate connection The Rapid Rail™ sensor uses pipe to complete circuit so ambient conditions don’t affect the measurement Narrow jaw connects in tight spaces and on irregular pipe shapesReliable Pressures Regardless of Location 45° angled fitting easily connects in tight spaces Pressure sensors are accurate at any elevation Calibrates automatically when powered on
Includes:
- 2 x JL3PC Job Link Premium Pipe Clamp Probes
- 2 x JL3PR Job Link Pressure Probes
- ANC18 Protective Case
- 2 x AAA Batteries Per Probe (8 Total)
Includes:
- 2 x JL3PC Job Link Premium Pipe Clamp Probes
- 2 x JL3PR Job Link Pressure Probes
- ANC18 Protective Case
- 2 x AAA Batteries Per Probe (8 Total)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cfP107843447-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
