Fieldpiece Job Link System Dual Port Manometer Probe Kit
#Grup produk P107843429
Spesifikasi
| Minimum Device Requirement | BLE 4.0 devices running iOS® 7.0 or Android™ 5.0 |
|---|---|
| Compatible Media | Dry, non-corrosive gas |
| Pressure Port | Tube connector for flexible tubing (4.5 to 8mm ID) |
| Units of Measure | inWC, mmWC, mbar, psi, Pa |
| Accuracy (%) | inWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS);Pa: ±5 (±1.5% FS) |
| Range | inWC: 0.00 to ±2.00 (2.00 to ±60.00); mmWC: 0.0 to ±51.0 (51.0 to ±1500.0); mbar: 0.00 to ±5.00 (5.00 to ±150.00); psi: 0.000 to ±0.072 (0.072 to ±2.165);Pa: 0 to 498 (498 to ±14930) |
| Auto Power-off | Auto Power-Off |
| Battery Life | 150 hours typical alkaline. LED slow-blinks red when battery replacement is needed |
| Battery Type | 2 x AAA, NEDA 24A, IEC LR03 |
| Maximum Overload Pressure (psi/kPa) | 321.08 inWC (11.6; 80.0) |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | -23 to 50 |
| Radio Frequency ( GHz) | 2.4 |
| Storage Humidity (%RH) | < 80 |
| Storage Temperature (°C) | -23 to 60 |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy) per 1(-23 to 18, 28 to 50) |
| Wireless Range (ft) | 1000 line of sight. Obstructions affect distance. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JL3KM2 – Job Link® System Dual Port Manometer Probe KitExperience untethered freedom.Precise placement with untethered design.All-in-one static, gas and draft pressure.Record up to 8 readings at once* in Job Link AppThe revolutionary new JL3KM2 Job Link® System Manometer probes give HVACR pros the freedom to work the way they want to — unrestricted by hoses, so technicians get readings from optimal locations on every system, every time.Short hose length keeps things neat, and independent sensors allow for direct placement on test ports. Measure between zones without snaking a hose past the door. Dial in gas pressure of a furnace. Optimize total external static pressure of equipment. Pinpoint duct leaks and restrictions. Increase comfort and do more.Unlike traditional dual port manometers, Fieldpiece’s revolutionary untethered design lets contractors place each probe independently in exact locations, to see up to 8 reliable pressure readings at once* — all fed directly into the Fieldpiece Job Link app for maximum convenience.Measure and view real-time return static, supply static, and total external static pressure all at once from up to 1000′ away. Get single, dual or multiport measurements with the freedom to work the way technician like, from anywhere on the job site. They now have the versatility they’ve always needed.*Dual measurements available at launch. Up to 8 measurements available Summer 2020. Individual probes also available, part number JL3MN.JL3KM2 Job Link Manometer KitReliable pressure regardless of locationLong range wirelessAll-in-one static, gas and draft pressureAccurate and stable measurementsIndividual pressure readoutsFind Inlet and Outlet gas pressures Switchable P1 – P2 indicatorJob Link® System app compatible Easy zero to atmosphere
What’s Included:
- (2) JL3MN Manometer Probe
- (2)ASP2 Static Pressure Probe and Hose
- (2) Brass Screw Fitting with Extra Hose
- (2) Slide Gas Adapter
- (4) AAA Batteries
- (1) Padded Case
What’s Included:
- (2) JL3MN Manometer Probe
- (2)ASP2 Static Pressure Probe and Hose
- (2) Brass Screw Fitting with Extra Hose
- (2) Slide Gas Adapter
- (4) AAA Batteries
- (1) Padded Case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
