Fieldpiece Kit Pengisian dan Udara Sistem Job Link (Kit Pengukur Pengisian dan Udara HVAC Nirkabel)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Wireless Frequency (GHz)2.4
Battery2x AAA (included)
Battery Life150 hours typical alkaline
Auto Power-off2 hours (can be disabled)
Minimum Device RequirementBLE 4.0 devices running iOS® 7.0 or Android™ 5.0
Wireless Range (ft)1000 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JL3KH6 – Job Link® System Charge and Air Kit. Quick service checks just got quicker. Directly connects to mobile device with Job Link System App. Fast accurate temps with new Rapid Rail technology. Pressures auto calibrate at any elevation. Configurable psychrometers with flexible probe and sliding magnet. A2L Compatible. Take a full system snapshot quickly and easily with the JL3KH6 Charge and Air Test Kit. This kit consists of 2 pressure probes, 2 pipe clamps, and 2 psychrometers in a quick access padded case. All measurements can be sent up to 1000’ away directly to your mobile device with the Job Link System mobile app. Each tool is designed for agility and speed. The pressure probes fit into tight spaces. The pipe clamps use the new Rapid Rail sensor design delivering accuracy, speed, and agility, even on the most awkward pipe configurations. The psychrometers’ flexible narrow probes and configurable magnet make it easy to measure supply plenums, ducts, and elevated registers. Do more with Job Link probes!

Ulasan Produk

Tidak ada ulasan