Fieldpiece Stick Style Multimeter Manual Ranging (Multitester)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Over Range\"OL\" mark indication
Auto Power-off60 minutes
Operating Humidity (%RH)<70
Storage Humidity (°C)0 to 80% R.H with battery removed
Accuracy Humidity (%RH)<75
Battery Life300 hours typical with alkaline
Operating Temperature (°C)0 to 50
PowerSingle standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
SafetyUL, CE, Cat III 600V, UL3111, IEC/EN61010-1, C-Tick certified
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)23 ±5
Temperature Coefficient (°C)0.1×(specified accuracy) per ℉/℃, 0 to 18, (28 to 50)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HS33 – Stick Style Multimeter Manual Ranging
Expandable. Dependable. Practically indispensable. The Perfect Fit for HVACR. Works with any accessory head. Non-contact voltage. Microamps DC for flame diodes. 400 AAC with included clamp. Temperature up to 1000℃.
Convenient lead storage. Safe one-handed testing. An expandable multimeter designed for you. You’re really going to like the HS33 manual ranging multimeter. That’s because we designed it to include all of the tests you use every day. We’re talking voltage, microamps, capacitance and temperature. Since it’s part of the HS30 series, the HS33 accepts all of our accessory heads. Plus, because it’s from Fieldpiece, you know it’s tough enough to handle anything you’ll face out there.
Go ahead. Use it anywhere. We added a magnetic hanger to make it easy to attach to metal surfaces, and the detachable silicone test leads and alligator clip make remote and one-handed testing a snap. The HS33 also has a host of built-in safety features as well as excellent temperature compensation and capacitance ranges. More than enough features. We put a K-type thermocouple port on the front to allow tests for a number of HVACR temperatures right from your multimeter.

What’s Included
- HS33 – Expandable Stick Multimeter(1) 400A Amp Clamp Accessory
– ACH4(2) Deluxe Silicone Test Leads
– ADLS2(2) Short Alligator Lead Extensions
– ASA2(1) ATB1 Wrap Tab K-type Thermocouple(1) Deluxe Meter Case
– ANC1(1) 9-Volt Battery (installed)
Feature
Essentially, we’ve thought of everything and packed it with the features you need to get the job done with ease. Here are a few:
- Non-contact voltage
- High voltage and continuity indicators
- Capacitance
- Min/Max Temperature
- Rugged ABS case with rubberized bumpers
- Built-in magnetic hanger allows you to test with one hand or no hands
- Built-in lead storage
- Ergonomic shape fits naturally in your hand
- Auto power-off (APO) to conserve battery life Put this meter in your tool bag right now. 

Ulasan Produk

Tidak ada ulasan