Fieldpiece Detektor Kebocoran Refrigeran Dioda Panas (Pendeteksi Refrigeran Dioda Pemanas)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Sensor TypeHeated diode
Sensor Life300 hours typical
Sensitivity LevelsHigh, medium, low (selectable)
Maximum Sensitivity (oz/year)0.03 (1g/a), stationary, 0.1 (3g/a), in motion
Detection FeedbackRed tip LED, LCD bar graph, LCD digits, beeper
RefrigerantsHFC, HCFC, CFC, HFOs, and blends
Auto Power-off10 minutes without detection or button press
Battery Life18 hours typical, backlight off
Battery Type (mAh)3.7 VDC (nominal) 2550, non-replaceable
Charge Time6 hours typical with included charger
Operating Humidity (%RH)< 75 (non-condensing)
Operating Temperature (°C)0 to 40
Recovery Time<10 seconds typical
Response Time<1 seconds typical
Storage Humidity (%RH)< 80
Storage Temperature (°C)-20 to 60
Water Resistanceesigned to IP54
Weight (gram)14 oz (400)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan