Fieldpiece Air Velocity and Temperature Accesory Head
#Grup produk P107843243
Spesifikasi
| Range Wind Velocity (ft/minute) | 60-5900 |
|---|---|
| Range Wind Velocity (mph) | 0.7-67.0 |
| Range Wind Velocity (km/hour) | 1-108 |
| Accuracy Wind Velocity (%) | ±3+ 1digit @73℉ ±5℉ (23℃±2℃), <95 relative humidity |
| Auto Off | Approx. 10 minutes |
| Battery (V) | 9 |
| Battery Life | 200 hours typical. No measurable current draw when in \"off\" position |
| Low battery indicator | Red LED |
| Operating Humidity (%RH) | <95 |
| Operating Temperature (°C) | 0-49 |
| Resolution (°F/°C) | ±0.1 |
| Sensor Type | Thermistor temperature sensor |
| Storage Humadity (% R.H) | 0 to 80 with battery removed from meter |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Accuracy (°C) | (±0.5℃ at 0ºC to 45℃, ±1℃ at -20℃ to 0℃, 45℃ to 60℃) |
| Temperature Range (°C) | -20℃ to 60℃ |
| Wind Velocity Range (m/s) | 0.3-30.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AAV3 – Air Velocity and Temperature Accessory Head. Easy to Use Vane Anemometer. Air Velocity and Temperature. Estimate CFM. Large vane covers most of register’s free area. Displays average measurement and real-time. The AAV3 is an anemometer accessory head for use with our modular instruments that measures air velocity and temperature in English or Metric units: Ft/min, M/s, MPH, KM/hr, ℉ (degrees Fahrenheit) or ℃ (degrees Celsius). Multiply your air velocity by the register’s free area to estimate CFM or diagnose duct blockages and quickly check the airflow balance in a conditioned space. Use with our DL3 Data Logger to track airflow or temperature over time. Features average and real time testing modes.
Includes:
-Air Velocity and Temperature Accessory
– AAV3-9V Alkaline Battery (installed)
-Operator’s Manual.
Includes:
-Air Velocity and Temperature Accessory
– AAV3-9V Alkaline Battery (installed)
-Operator’s Manual.
Feature
- Works with any Fieldpiece expandable instrument or handle or any DMM with mVDC ranges and our detachable leads.- Measures air velocity and measures air temperature.
- Measure in hard to reach areas using detachable test leads.
- Display readings smoothly in average mode or switch to real-time measurement.
- Low battery indicator.
- Auto-power off after 10 minutes (may be disabled).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
