IET-LAB High Range Capacitance Decade Box

Sebelum PPN:
Rp23.999.900
Spesifikasi
Type of SubstituterPrecision High Capacitance
Accuracy (%)≥10 µF ± 7
Decades7
Range (µF)0 - 999.9999
Resolution (pF)100
Components1 - 900 pF: Mica.0.001 - 0.9 : Polypropylene.1 - 9 : Polyester 10 - 900 : Tantalum
Dimensions (cm)12 x 7.9 x 5.6
Ratings (V)100 (25 for 10 - 1000 μF)
Residual (Pf)≤49 (≤7 /decade)
Test conditions1 kHz; 1 Vrms; 120 Hz for ≥10 μF, series model; 23 ℃

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CS Series Capacitance Decade Box is the most commonly used capacitance decade box on the market today. The CS Series is not only easier to use, but it is also priced lower than most its competition. The CS Series is an economical, indispensable set of capacitors with a variety of uses in engineering, design, troubleshooting, or service fields. One nice feature of the CS Series is that it uses convenient side by side, color coded, thumbwheel switches allowing for direct reading — There is no fumbling with multiple slide or rotary switches. Simply dial in the desired values and use! Made of high impact plastic and weighing less than a pound, these capacitance decade boxes are very portable and can reduce clutter on a busy lab bench.

Ulasan Produk

Tidak ada ulasan