FUJIFILM Wako Pure Chemical Sodium Thiosulfate Pentahydrate

Sebelum PPN:
Rp369.900
Spesifikasi
Storage ConditionKeep at RT
CAS RN®10102-1-7
Molecular FormulaNa2S2O3・5H2O
Molecular Weight248.19
Package Size (g)500
AppearanceWhite, crystals - crystalline powder
Purity99.0+% (Titration)(mass/mass)(Na2S2O3.5H2O)
Specific Gravity1.729
pH at 25°C (g/L)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
FIRST AID MEASURES

Inhalation:
Remove to fresh air. If symptoms persist, call a physician.
Skin contact:
Wash off immediately with soap and plenty of water. If symptoms persist, call a physician.
Eye contact:
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continuerinsing. Immediate medical attention is required.
Ingestion:
Rinse mouth. Never give anything by mouth to an unconscious person. Call a physician or poison control center immediately. Do not induce vomiting without medical advice.
Protection of first-aiders:
Use personal protective equipment as required.

Ulasan Produk

Tidak ada ulasan