Lexmark Printer Laser Hitam-Putih SRA3 (Print dan Fotokopi)

Sebelum PPN:
Rp86.999.900
Spesifikasi
Print Speed (ppm)Up to Black: 55 (A4)
Printable Area (mm)metric: 4.2, 3, 3, 3 of the top, bottom, right and left edges (within)
Print TechnologyBlack & White Laser Printer
Media Types SupportedLabels, Card Stock, Plain Paper, Transparencies, Envelopes, Refer to the Card Stock & Label Guide.
Paper Input CapacityStandard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
Paper Output CapacityUp to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
Average Power (W)0.5 (Hibernate Mode), 2.4 (Sleep Mode), 190 (Ready Mode), 910 (Printing)
DisplayLexmark e-Task 4.3-inch (10.9cm) colour touch screen
Energy Star Typical Electricity Consumption (kWh/week)TEC 1.28
Included Paper Handling250-Sheet Output Bin, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
Laser Cartridge Yieldsup to 32500page High Yield Cartridge
Media Sizes SupportedA6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, JIS-B5, A3, Ledger, A4, Legal, SRA3, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
Noise Level (dBa)Operating 28 (Idle), 54 (Print)
Number of Paper InputsStandard: 3, Maximum: 6
Optional Paper HandlingInline Stapler, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
Part Number26Z0038
Print Resolution (dpi)Black: 1200x1200, 2400 IQ: (2400x600), 600x600, 1200 IQ: (1200x600)
Printer LanguagesStandard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
Size (HxWxD) (mm)770x615x697
Standard PortsTwo Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-volume output, long-life components, solid security and advanced finishing make the Lexmark MS911de the ultimate SRA3-capable monochrome printer from Lexmark.

Operating Systems Supported :
PCLinuxOS 2011, openSUSE 11.4, 12.1, 12.2, Linpus Linux Desktop 9.6, Ubuntu 12.04, 12.10, Fedora 17, 18, 19, Debian GNU/Linux 5.0, 6.0, Red Hat Enterprise Linux WS 4.0, 5.0, 6.0, SUSE Linux Enterprise Desktop 10, 11, Mint 10, 11, 12, 13, Red Flag Linux Desktop 6.0, SUSE Linux Enterprise Server 10, 11
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10)
Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell NetWare 6.5 Open Enterprise Server
Sun Solaris x86 10, 11, Sun Solaris SPARC 9, 10, 11, IBM AIX 5.3, 6.1, 7.1, HP-UX 11.11, 11.23, 11.31
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows Server 2003 x64, Windows RT, Windows Server 2003, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Feature
Black & White Laser Printer
Print Speed: Up to 55 ppm
Recommended Monthly Page Volume: 15,000 - 59,000 pages
Duplex (2-sided) Printing: Integrated Duplex

Ulasan Produk

Tidak ada ulasan