Kikkoman Biochemifa LuciPac Pen

Rating:
100% of 100
(1)
Sebelum PPN:
Rp5.999.900
Spesifikasi
Package Size (mm)160×200×100
Storage Temperature (°C)2-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content: Integrated inspection reagents including cotton swabs, ATP extraction reagents, and shipping reagents
Feature
- Measuring result can be obtained in only 10 seconds. 
- Capable of measuring not only ATP (adenosine triphosphate) but also AMP (adenosine monophosphate) with higher sensitivity for contamination. 
- Suitable for cleanliness control or hygiene education at manufacturing premise or kitchen. 
- LuciPac Pen is suitable for wipe testing, and LuciPac Pen-AQUA is suitable for water (liquid) testing. 
- Control kit can be charged in approx. 30seconds and quickly checked for operation and sensitivity.

Ulasan Produk

Halaman Terkait