Chugoku Marine Paint Urethane Thinner A Unymarine (Tiner)

Sebelum PPN:
Rp849.900
Spesifikasi
Size (L)5
ColorClearless liquid
TypeXylene / acetate based thinner
Flash Point (°C)31
VOC (g/L)908
OdourTypical aromatic odour

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Personal Protection advice and additional information can be obtained from the product Health and Safety Data Sheet which is available on request. The minimum safety precautions in dealing with this paint are:
a. Observe the precautionary notices displayed on the container.
b. Provide adequate ventilation.
c. Avoid skin contact and inhalation of spray mist.
d. If the product comes into contact with the skin, wash thoroughly with luke warm water and soap or suitable cleaner. If the eyes are contaminated, irrigate with water and seek medical advice immed
e. Since the product contains flammable materials, keep away from sparks and open flames. No smoking should be permitted in the area.
Use
Recommended use: Thinner for Unymarine HS Application details: Usually not more than 5% of thinner should be added to the paint.

Ulasan Produk

Tidak ada ulasan