Chugoku Marine Paint Silicon HR
#Grup produk P107823072
Sebelum PPN:
Rp4.099.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (kg) | 5 |
|---|---|
| Type | Silicone resin heat resisting paint |
| Mixing Ratio | Base : Curing accelerator = 100 : 1.42 (by volume) |
| Thinner | RAVAX THINNER, SILICONE THINNER A |
| Drying Time Hard Dry (hour) | 5°C = 7, 10°C = 5, 20°C = 3, 30°C = 1 |
| Drying Time Surface Dry (hour) | 5°C = 1, 10°C = 50min, 20°C = 30min, 30°C = 20min |
| Film Thickness (microns) | Wet : 44-74; Dry : 15-25 |
| Flash Point (°C) | Base = 20, Curing accelerator = 38.3 |
| For Airless Spray | Tip No. : GRACO 415; Paint output pressure : 8.8 - 11.8 Mpa; Viscosity : 25 - 35 sec.(Ford Cup No. 4) |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, Brush |
| Minimum Recommended Weather Temperature (°C) | 0 |
| Painting Interval (hour) | 5°C = 24, 10°C = 20, 20°C = 16, 30°C = 10 |
| Pot Life (hour) | 5°C = 32, 10°C = 28, 20°C = 24, 30°C = 16 |
| Solid By Volume (%) | 34.0 ± 2 |
| Theoretical Coverage (L/m²) | 0.059 |
| Theoretical Coverage (m²/L) | 17 |
| VOC (g/L) | 571 (Method24) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SILICON HR is a silicon heat resisting paint based on silicone resin pigmented with heat resisting pigment.
It has the following characteristics.
1. Excellent heat resistance(up to 700°C)
2. Excellent weather resistance
3. Excellent application workability
4. Excellent adhesion property
It has the following characteristics.
1. Excellent heat resistance(up to 700°C)
2. Excellent weather resistance
3. Excellent application workability
4. Excellent adhesion property
Warning
Wear an appropriate protector (eye and face protection, protective clothing, barrier creams, etc) when mixing, applying, or drying the paint. If products come into contact with the skin, wash thoroughly with warm water and soap or suitable cleaner. If the eyes is contaminated, irrigate with water and seek medical advice immediately.Use
Recommended Use :As finish coat for boiler, cylinder of engine, inside of exhaust pipes, radiator, oil burner, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
