Chugoku Marine Paint Galbon S-HB PZ

Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorGray
Size (kg)15.1
TypeInorganic zinc silicate alcohol soluble and self curing paint, high-build type
Mixing RatioBase : Powder = 73 : 27 (by volume); Base : Powder = 30 : 70 (by weight)
ThinnerINORGANIC SHOP THINNER H; Thinning : 0-7% by volume
Preceding CoatsCerabond 2000
Density (g/mL)2.75
Drying Time Hard Dry (hour)5°C = 6, 10°C = 5, 20°C = 4, 30°C = 3
Drying Time Surface Dry (hour)5°C = 40min, 10°C = 30min, 20°C = 20min, 30°C = 10min
Film Thickness (microns)Wet : 83-125; Dry : 50-75
Flash Point (°C)Base = 14.5
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray, Brush (only for touch up)
Minimum Recommended Weather Temperature (°C)0
Painting Interval (hour)5°C = 72, 10°C = 32, 20°C = 24, 30°C = 18
Pot Life (hour)10°C = 14, 20°C = 10, 30°C = 7, 40°C = 5
Solid By Volume (%)60.0 ± 2
Theoretical Coverage (L/m²)0.083-0.125
Theoretical Coverage (kg/m²)0.228-0.344

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GALBON S-HB PZ, is a high build type inorganic zinc paint based on a combination of ethil silicate and selected zinc powder.
It has excellent protective properly againts corrosion, excellent resistance to sea water and fresh water, oil and petroleum products, excellent compatibility with organic subsequent coats and quick dry properly.
Use
Recommended Use :
As a primer for plants, bridge, pipes, offshore structures, steel structures

Ulasan Produk

Tidak ada ulasan