Chugoku Marine Paint Epicon C-100 Undercoat

Sebelum PPN:
Rp1.199.900 - Rp5.699.900
Spesifikasi
TypeEpoxy primer for concrete surface
Mixing RatioBase : Hardener = 72 : 28 [by volume]; Base : Hardener = 4 : 1 [by weight]
ThinnerEPOXY THINNER A; Thinning : 0 - 15 % by volume
Subsequent CoatsEPICON UNDERCOAT HB, EPICON FINISH HB, UNY MARINE HS, etc.
Density (g/mL)1.30
Drying Time Hard Dry (hour)5°C = 38; 10°C = 24; 20°C = 16; 30°C = 12
Drying Time Set to Touch (hour)5°C = 3.5; 10°C = 2.5; 20°C = 1.5; 30°C = 1
Film Thickness (microns)WET = 105 - 211, DRY = 50 - 100
Flash Point (°C)Base = 13, Hardener = 27.5
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C)5
Painting Interval (hour)Min. : 5°C = 38; 10°C = 24; 20°C = 16; 30°C = 12, Max. : 5°C = 7days; 10°C = 7days; 20°C = 7days; 30°C = 7days
Pot Life (hour)5°C = 24; 10°C = 16; 20°C = 12; 30°C = 8
Solid By Volume (%)47 ±2
Theoretical Coverage (L/m²)0.105 - 0.211
Theoretical Coverage (kg/m²)0.179 - 0.300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPICON C-100 UNDERCOAT is a high-build type epoxy undercoat paint for concrete based on the combination of epoxy resin and polyamide resin.
It has excellent adhesion to concrete, excellent resistance to sea water and water, and durability, excellent anti-staining property, and excellent physical properties such as toughness, impact and abrasion resistance.
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated
areas. Handle with care.
Use
Recommended Use :
As undercoat of epoxy paint system for concrete structures

Ulasan Produk

Tidak ada ulasan