Chugoku Marine Paint Epicon T-800
#Grup produk P107822833
Sebelum PPN:
Rp1.599.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Epoxy phenolic tank coating, high-build |
|---|---|
| Mixing Ratio | Base : Hardener = 84 : 16 (by volume) , 88 : 12 (by weight) |
| Thinner | CMP-31 |
| Preceding Coats | Epicon T-800 Holding Primer , Epicon T-800 |
| Drying Time Hard Dry (hour) | 10°C : 24; 20°C : 14; 30°C : 8; 40°C : 6 |
| Drying Time Set to Touch (hour) | 10°C : 2.5; 20°C : 1.5; 30°C : 45min; 40°C : 0.5 |
| Film Thickness (microns) | Wet : 119 - 238; Dry : 75 - 150 |
| Flash Point (°C) | Base = 38, Hardener = 34 |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, Brush, Roller |
| Minimum Recommended Weather Temperature (°C) | 10 |
| Painting Interval (hour) | Min. = 10°C : 24; 20°C : 18; 30°C : 16; 40°C : 8; Max. = 10°C : 30days; 20°C : 30days; 30°C : 30days; 40°C : 30days |
| Pot Life (hour) | 10°C : 7; 20°C : 5; 30°C : 3; 40°C : 2 |
| Solid By Volume (%) | 63.0 ± 2 |
| Theoretical Coverage (L/m²) | 0.12-0.24 |
| Theoretical Coverage (m²/L) | 8.40-4.20 |
| VOC (g/L) | 335 (EPA Method-24) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EPICON T-800 is a high-build type epoxy phenolic coating, has excellent physical properties such as adhesion, toughness, abrasion resistance, etc. as well as chemical resistance to salt-water, fresh water , petroleum products, crude oil, alkalis and weak acids. It is suitable as a protective coating for tank interiors and this product has comformed to MIL-PRF-4556F , EI 1541
Warning
Personal Protection advice and additional information can be obtained from the product Health and Safety Data Sheet which is available on request. The minimum safety precautions in dealing with this paint are:a. Observe the precautionary notices displayed on the container.
b. Provide adequate ventilation.
c. Avoid skin contact and inhalation of spray mist.
d. If the product comes into contact with the skin, wash thoroughly with luke warm water and soap or suitable cleaner. If the eyes are contaminated, irrigate with water and seek medical advice immediately.
e. Since the product contains flammable materials, keep away from sparks and open flames. No smoking should be permitted in the area.
Use
Recommended use:Product carrier tank, Crude oil tank, Chemical tank, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
