Chugoku Marine Paint Epicon T-500
#Grup produk P107822790
Sebelum PPN:
Rp1.199.900 - Rp5.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Epoxy paint |
|---|---|
| Mixing Ratio | Base : Hardener = 78 : 22 (by volume) |
| Thinner | EPOXY THINNER B, EPOXY THINNER D |
| Preceding Coats | CERABOND 2000, EPICON ZINC RICH PRIMER B-2, NZ PRIMER S, EPICON T-500 PRIMER H |
| Subsequent Coats | EPICON T-500 |
| Drying Time Hard Dry (hour) | 5°C : 36; 10°C : 24; 20°C : 12; 30°C : 6 |
| Drying Time Set to Touch (hour) | 5°C : 3.5; 10°C : 2.5; 20°C : 1.5; 30°C : 0.5 |
| Film Thickness (microns) | Wet : 129-216; Dry : 75-125 |
| Flash Point (°C) | 17 (Mix) |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, brush, roller |
| Minimum Recommended Weather Temperature (°C) | 5 |
| Painting Interval (hour) | Min. : 5°C : 36; 10°C : 24; 20°C : 12(16); 30°C : 6(14); Max. : 5°C : 28days; 10°C : 28days; 20°C : 21days; 30°C : 14days |
| Pot Life (hour) | 5°C : 10; 10°C : 7; 20°C : 5; 30°C : 3 |
| Solid By Volume (%) | 58 ± 2 |
| Theoretical Coverage (m²/L) | 7.7-4.6 |
| VOC (g/L) | 403 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EPICON T-500 is a high performance protective coating for tank interiors.
It has excellent chemical resistance to salt and fresh water, petroleum products, crude oil, alkalis and weak acids.
It is suitable for protection of tank interiors.
Airless spray can build a dry film thickness of 75-125 microns per coat.
It has excellent chemical resistance to salt and fresh water, petroleum products, crude oil, alkalis and weak acids.
It is suitable for protection of tank interiors.
Airless spray can build a dry film thickness of 75-125 microns per coat.
Warning
Personal Protection advice and additional information can be obtained from the product Health and Safety Data Sheet which is available on request. The minimum safety precautions in dealing with this paint are:a. Observe the precautionary notices displayed on the container.
b. Provide adequate ventilation.
c. Avoid skin contact and inhalation of spray mist.
d. If the product comes into contact with the skin, wash thoroughly with luke warm water and soap or suitable cleaner. If the eyes are contaminated, irrigate with water and seek medical advice immediately.
e. Since the product contains flammable materials, keep away from sparks and open flames. No smoking should be permitted in the area.
Use
Recommended use:Product carrier tank, Cargo oil tank, Fresh water tank, hold, solvent tank, chemical tank, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
