Chugoku Marine Paint Epicon Undercoat HB

Sebelum PPN:
Rp1.699.900 - Rp6.799.900
Spesifikasi
TypeEpoxy / Polyamide Undercoat High Build
Mixing RatioBase : Hardener = 73 : 27 (by volume); 80 : 20 (by weight)
ThinnerCMP-31
Preceding CoatsEpicon Zinc HB-2, Galbon S-HB, Galbon S-HB 100, etc.
Drying Time Hard Dry (hour)10°C = 18, 20°C = 12, 30°C = 8, 40°C = 6
Drying Time Surface Dry (hour)10°C = 1.5, 20°C = 1, 30°C = 0.5, 40°C = 20min
Film Thickness (microns)Wet : 86.2 - 259; Dry : 50-150
Flash Point (°C)Base = 23; Hardener = 27
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C)10
Painting Interval (hour)10°C = 18, 20°C = 12, 30°C = 8, 40°C = 6
Pot Life (hour)10°C = 12, 20°C = 8, 30°C = 5, 40°C = 3
Solid By Volume (%)58.0 ± 2
Theoretical Coverage (L/m²)0.09-0.26
Theoretical Coverage (m²/L)11.6-3.87
VOC (g/L)380 (EPA Method 24)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPICON UNDERCOAT HB based on a combination of epoxy resin and polyamide curing agent, has excellent durabality and adhesion properties , toughness , impact and abrasion resistance and excellent to oil and chemical. It is protective undercoat for steel ships, bridges and steel structure. It is able to use as primer coat for PVC and FRP substrate.
Use
Recommended Use :
Undercoat of Epicon system of steel ships, bridges and other steel structures. Primer for PVC and FRP substrate

Ulasan Produk

Tidak ada ulasan