Chugoku Marine Paint Epicon F-HB

Sebelum PPN:
Rp1.099.900 - Rp4.099.900
Spesifikasi
ColorLight Gray
TypeHigh-build type epoxy micaceous iron oxide paint
Flash Point (°C)Base = 23, Hardener = 27
ThinnerCMP-31
Preceding CoatsZinc Rich Primer coating such as , Epicon Zinc HB-2 , Galbon S-HB , etc.
Subsequent CoatsWide range of any coating such as , Epoxy , Polyurethane , CR , etc
Drying Time Surface Dry (hour)10°C = 24, 20°C = 18, 30°C = 15, 40°C = 12
Film Thickness (microns)Wet : 86-259; Dry : 50-150
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C)10
Painting Interval (hour)Min. : 10°C = 24, 20°C = 18, 30°C = 15, 40°C = 12; Max. : 10°C = 180days, 20°C = 180days, 30°C = 180days, 40°C = 150days
Pot Life (hour)10°C = 16, 20°C = 14, 30°C = 10, 40°C = 8
Solid By Volume (%)58.0 ± 2
Theoretical Coverage (L/m²)0.09-0.26
Theoretical Coverage (m²/L)11.6-3.86
VOC (g/L)439 (EPA method-24)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPICON F-HB is a high-build type epoxy micaceous iron oxide paint based on a combination of epoxy resin and polyamide resin pigmented with micaceous iron oxide. It has the following characteristics.
(1) It has excellent weather resistance and does not be chalked.
(2) It has excellent compatibility with almost all types of the subsequent coat even if it has been exposed for long-term. It is not necessary to roughen the paint surface before overcoating
(3) It has excellent physical properties such as hardness, toughness, impact and abrasion resistance. Especially, it has excellent resistance against sand storm.
(4) It has excellent resistance to oil, seawater, freshwater and chemical such as dilute acid , alkali
Use
Recommended Use :
As a heavy duty coating for bridges, plants oil tanks, steel structures.

Ulasan Produk

Tidak ada ulasan