Chugoku Marine Paint Umeguard SX
#Grup produk P107822639
Sebelum PPN:
Rp1.099.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | High-solid modified anti-corrosive epoxy polyamide paint |
|---|---|
| Mixing Ratio | Base : Hardener = 74 : 26 (by volume) ; 83 : 17 (by weight) |
| Preceding Coats | NZ Primes S, Cerabond 2000, Epicon Zinc Rich Primer B-2, etc |
| Subsequent Coats | Wide range of any coating such as , Epoxy , Polyurethane , etc. |
| Drying Time Hard Dry (hour) | 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5 |
| Drying Time Set to Touch (hour) | 10°C : 7; 20°C : 3.5; 30°C : 1.5; 40°C : 45min |
| Film Thickness (microns) | WET : 130 - 260; DRY : 100 - 200 |
| Flash Point (°C) | Base = 23.5; Hardener = 27 |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, Brush, Roller |
| Minimum Recommended Weather Temperature (°C) | 5 |
| Painting Interval (hour) | 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5 |
| Pot Life (hour) | 10°C : 5; 20°C : 3; 30°C : 1.5; 40°C : 1 |
| Solid By Volume (%) | 77.0 ± 2 |
| Theoretical Coverage (L/m²) | 0.13 - 0.26 |
| Theoretical Coverage (kg/m²) | 7.70 - 3.85 |
| VOC (g/L) | 232 (EPA Method 24) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UMEGUARD SX-HS is surface tolerant type modified epoxy paint.
It has the following adventages,
1. Excellent compatibility with almost all type of subsequent coat.
2. Excellent physical properties such as toughness , impact and abrasion resistance.
3. Excellent resistance to sea water and cathodic protection.
4. High solid high build and low VOC product.
It has the following adventages,
1. Excellent compatibility with almost all type of subsequent coat.
2. Excellent physical properties such as toughness , impact and abrasion resistance.
3. Excellent resistance to sea water and cathodic protection.
4. High solid high build and low VOC product.
Use
Recommended Use : As surface tolerant primer of epoxy paint system for steel surface.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
