Chugoku Marine Paint Ecomax HB
#Grup produk P107822611
Sebelum PPN:
Rp1.099.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Epoxy modified paint, high-build |
|---|---|
| Mixing Ratio | Base : Hardener = 82 : 18 [by volume]; Base : Hardener = 88 : 12 [by weight] |
| Thinner | EPOXY THINNER A; Thinning : 0 - 15 % by volume |
| Preceding Coats | CERABOND 2000, etc |
| Density (g/mL) | 1.38 |
| Drying Time Hard Dry (hour) | 10°C = 22; 20°C = 16; 30°C = 10 |
| Drying Time Set to Touch (hour) | 10°C = 4; 20°C = 3; 30°C = 2 |
| Film Thickness (microns) | WET = 161 - 323; DRY = 100 - 200 |
| Flash Point (°C) | Base = 22, Hardener = 22.5 |
| Maximum Recommended Weather Humidity (%RH) | 85 |
| Method of Application | Airless spray, Brush, Rolle |
| Minimum Recommended Weather Temperature (°C) | 10 |
| Painting Interval (hour) | Min. : 10°C = 22; 20°C = 16; 30°C = 10, Max. : 10°C = 7days; 20°C = 7days; 30°C = 7days |
| Pot Life (hour) | 10°C = 8; 20°C = 6; 30°C = 4 |
| Solid By Volume (%) | 62 ±2 |
| Theoretical Coverage (L/m²) | 0.161 - 0.323 |
| Theoretical Coverage (kg/m²) | 0.222 - 0.446 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ECOMAX HB is a tar free modified epoxy paint based on the combination of modified epoxy and polyamide resin, high build type, 200 mic./coat can be applied by airless spray.
It has excellent anti-corrosive property for long term, excellent adhesion, excellent application workability, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to sea water, fresh water and alkaline or weak acids.
It has excellent anti-corrosive property for long term, excellent adhesion, excellent application workability, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to sea water, fresh water and alkaline or weak acids.
Use
Recommended Use :As protective coating for splash zone and submerged area of offshore structures, inside of pipes, dam gates, flood gates, inside of penstocks. Piles, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
