Chugoku Marine Paint Bannoh 1500 QD

Sebelum PPN:
Rp1.299.900 - Rp5.199.900
Spesifikasi
TypeEpoxy paint
Flash Point (°C)33 (Mix)
ThinnerEPOXY THINNER A
Preceding CoatsCERABOND 2000, EPICON ZINC RICH PRIMER B-2, etc
Dew Point (°C)min. +3
Drying Time Hard Dry (hour)-5°C : 36; 0°C : 24; 5°C : 20; 10°C : 14; 20°C : 8; 30°C : 3.5
Drying Time Set to Touch (hour)-5°C : 15; 0°C : 10; 5°C : 9; 10°C : 7; 20°C : 3; 30°C : 1.5
Film Thickness (microns)WET : 103-342; DRY : 75-250
For Airless SprayTip No.: Graco 519 - 723; Paint output pressure: 15 - 25 Mpa; Thinning: 0 - 15% by volume
Max. Humidity (%RH)85
Method of ApplicationAirless spray, roller and brush. Add the hardener to the base whilst mixing. Stir well before use.
Minimum Temperature (°C)-5
Mixing RatioBase: 79; Hardener: 21 (by volume)
Painting Interval (hour)-5°C : 36; 0°C : 24; 5°C : 20; 10°C : 14; 20°C : 8; 30°C : 3.5
Pot Life (hour)-5°C : 7; 0°C : 5; 5°C : 5; 10°C : 3.5; 20°C : 2; 30°C : 1
VOC (Theoretical) (g/L)286
Volume Solids (%)73 ±2 (ISO : 3233 (1998))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANNOH 1500 QD is a multi-purpose high solid epoxy primer with excellent low temperature curing properties,
which provides excellent physical properties such as toughness, abrasion resistance and adhesion,
as well as superior flexibility and resistance to sea water and cathodic protection.
It is suitable for most areas of ships as universal primer.
This product is IMO PSPC type approved for water ballast tanks and cargo oil tanks.
BANNOH 1500 QD has an FDA approval for dry solids and is easy to clean between the cargo shifts.
Warning
New building : Comply with the yard standards or the IMO PSPC regulation. New steel: Consult your CMP representative for recommendations.
Repair/Maintenance: Remove oil and grease etc. Remove salt and the other contaminants by (high pressure) fresh water cleaning and completely dry. Clean damaged area by abrasive blasting to the standard Sa2 (ISO 8501-1:2007) minimum or power tooling to St3 (ISO 8501-1:2007). Water jetting: Consult your CMP representative for recommendations. Type and degree of surface preparation depends on type and condition of actual substrate and on desired performance. Use in accordance with standard worldwide marine specifications.
Use
Recommended use:
Anti-corrosive paint for ship's hull, exposed decks, superstructures, ballast water tanks, cargo holds and cargo oil tanks, etc.

Ulasan Produk

Tidak ada ulasan