Chugoku Marine Paint Bannoh 1500

Sebelum PPN:
Rp1.299.900 - Rp5.499.900
Spesifikasi
TypeMulti purpose epoxy primer, high-build
Mixing RatioBase : Hardener = 79 : 21 [by volume]; Base : Hardener = 86 : 14 [by weight]
Preceding CoatsCERABOND 2000, EPICON ZINC RICH PRIMER B-2, etc
Density (g/mL)1.40
Dew Point (°C)Min. +3
Drying Time Hard Dry (hour)5°C : 30; 10°C : 19; 20°C : 9; 30°C : 5
Drying Time Set to Touch (hour)5°C : 15; 10°C : 11; 20°C : 4; 30°C : 2.5
Film Thickness (microns)WET : 137 - 342; DRY : 100 - 250
Flash Point (°C)Base = 28.0, Hardener = 27.4
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C)0
Painting Interval (hour)5°C : 30; 10°C : 19; 20°C : 9; 30°C : 5
Pot Life (hour)5°C : 6; 10°C : 5; 20°C : 3; 30°C : 1.5
Solid By Volume (%)73±2
Theoretical Coverage (L/m²)0.137 - 0.342
Theoretical Coverage (kg/m²)0.192 - 0.479

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANNOH 1500, is a multi-purpose high solid epoxy primer, which gives excellent physical properties such as toughness, abrasion resistance and adhesion, etc., and has excellent flexibility, resistance to sea water and cathodic protection.
It is suitable for most of areas of ship as Universal primer.
Warning
Follow all the local or national Health, Safety and Environment regulation. Read and follow all the precautionary notices on Material Safety Data Sheet and Container Labels. Apply only at ventilated areas. Handle with care.
Use
Recommended Use :
Anti-corrosive paint for ship's hull, exposed decks, superstructures and ballast water tanks, etc.

Ulasan Produk

Tidak ada ulasan