Chugoku Marine Paint Bannoh 500 R

Sebelum PPN:
Rp1.299.900 - Rp4.999.900
Spesifikasi
TypePure epoxy paint
Mixing RatioBase : Hardener = 85 :15 (by volume) ; 90 : 10 (by weight)
ThinnerCMP-31
Preceding CoatsNZ Primer S, Epicon Zinc Rich Primer B-2, Cerabond 2000, etc
Drying Time Hard Dry (hour)10°C : 20; 20°C : 10; 30°C : 8; 40°C : 6
Drying Time Set to Touch (hour)10°C : 4; 20°C : 3; 30°C : 2; 40°C : 1
Film Thickness (microns)Wet : 119-278; Dry : 75-175
Flash Point (°C)Base = 23; Hardener = 23.5
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C)5
Painting Interval (hour)Min : 10°C : 20; 20°C : 10; 30°C : 8; 40°C : 6; Max : 10°C : 45days; 20°C : 30days; 30°C : 14days; 40°C : 7days
Pot Life (hour)10°C : 14; 20°C : 7; 30°C : 4; 40°C : 3
Solid By Volume (%)63.0 ± 2
Theoretical Coverage (L/m²)0.12-0.28
Theoretical Coverage (m²/L)8.40-3.60
VOC (g/L)390 (EPA Method 24)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANNOH 500 R is tar free, epoxy anti-corrosive primer, based on pure epoxy resin and pigmentation.
It gives excellent physical properties such as toughness and abrasion resistance, adhesion, especially excellent adhesion with anti-fouling paint. It is suitable for the outside hull, deck and superstructure of a ship
Use
Recommended Use :
Anti-corrosive paint for repair ships.

Ulasan Produk

Tidak ada ulasan